DG223URB - 100A/2P GD NF Safety Switch 240V Nema 3R

Eaton

  • $340.05 (Each)
  • $340.05 (Each)

In-Stock: 1 available locally (Bryan, TX) ( change location)
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
DG223URB
Manufacturer
Eaton
Manufacturer's Part Number
DG223URB
Description
100A/2P GD NF Safety Switch 240V Nema 3R
Eaton General Duty Non-Fusible Safety Switch, Single-Throw, 100 A, Nema 3R, Rainproof, Painted Galvanized Steel, Two-Pole, Two-Wire, 240 V
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Non-Fusible General Duty Safet Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782114731154 / 00782114731154
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$340.05 (Each)
Stock Availability
Bryan
1 (Check another store)
Houston RDC
20
All Stores
244
Resources
Images
 
 
DG223URB - Small Image
 
DG223URB - Large Image
 
DG223URB - Video
Attachments
 
 
DG223URB - Specification Sheet
Brochures
 
 
DG223URB - Brochure
Other Links
 
 
DG223URB - Other
 
DG223URB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Poles
2
Voltage Rating
240V
Material
Painted galvanized steel
Dimensions and Weight
Height
19.25
Depth
7.38
Width
9.13
Descriptions
Description
100A/2P GD NF SAFETY SWITCH 240V NEMA 3R
extra long description
ETN DG223URB 100A/2P GD NF Sfty Sw
Product Type
100A/2P GD NF Sfty SW 240V N3R
Features
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Long Description
Eaton General duty non-fusible safety switch, single-throw, 100 A, NEMA 3R, Rainproof, Painted galvanized steel, Two-pole, Two-wire, 240 V
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG223URB
GTIN
00782114731154
UPC
782114731154
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight per each
12
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 244

Location search:
These alternate items can be purchased instead of DG223URB.
Jump To:

Cross Referenced

These items are similar to DG223URB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CUHDG323URB Eaton n/a
DG223URB Eaton 00782114731154
DG323URB Eaton 00782113144375
GTGN3323R GENERAL ELECTRIC n/a
TGN3323R GENERAL ELECTRIC 00783164008814
1H265 WW GRAINGER n/a
GNF323R ITE n/a
DU323RB Schneider Electric 00785901491828
GNF323R Siemens 00783643150027
NFR323 Siemens n/a

* All prices subject to change.

Begin Live Chat