CVS2100XMM - CVS 2P 100AS 42KA 240 Vac Load Terms W/Hardware

Eaton

  • $1779.45 (Each)
  • $1,779.45 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
CVS2100XMM
Manufacturer
Eaton
Manufacturer's Part Number
CVS2100XMM
Description
CVS 2P 100AS 42KA 240 Vac Load Terms W/Hardware
Eaton Type CV Molded Case Circuit Breaker, Molded Case Circuit Breaker, 100 A, 42 Kaic, Two-Pole, #6 - 4/0 Al/Cu, CV, #4/0 Kcmil Maximum Load, Includes Mounting Kit
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 2 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786685705880 / 00786685705880
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,779.45 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
CVS2100XMM - Small Image
 
CVS2100XMM - Large Image
 
CVS2100XMM - Large Image
 
CVS2100XMM - Large Image
Attachments
 
 
CVS2100XMM - Specification Sheet
Brochures
 
 
CVS2100XMM - Brochure
Tech Bulletins
 
 
CVS2100XMM - Tech Bulletin
Other Links
 
 
CVS2100XMM - Other
 
CVS2100XMM - Other
 
CVS2100XMM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Poles
2
interrupt rating
42 kAIC
Descriptions
Description
CVS 2P 100AS 42KA 240 VAC LOAD TERMS W/HARDWARE
Features
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Product Type
CVS 2 Pole 100 Amps 42KA 240 Vac
extra long description
ETN CVS2100XMM CVS 2 POLE 100 AMPS
Long Description
Eaton Type CV Molded Case Circuit Breaker,Molded case circuit breaker,100 A,42 kAIC,Two-pole,#6 - 4/0 Al/Cu,CV,#4/0 kcmil maximum load,Includes mounting kit
Additional Information
dimensions
7.5000 IN X 3.5000 IN X 5.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CVS2100XMM
GTIN
00786685705880
UPC
786685705880
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Tenant main breaker
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489,CSA Std. C22.2 No. 5
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat