CMBE4242PV200BS - Solar Rated MB - 42/42 200A MCB 225A Bus Euserc

Eaton

  • $2505.09 (Each)
  • $2,505.09 (Each)
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
CMBE4242PV200BS
Manufacturer
Eaton
Manufacturer's Part Number
CMBE4242PV200BS
Description
Solar Rated MB - 42/42 200A MCB 225A Bus Euserc
Eaton Solar Power Center Meter Breaker, Type CH, 200A, Galvanized Steel Enclosure, Solar-Ready, Copper Bus 225 Ampere, Underground, 22 Kaic, Surface Mounting, Single-Phase, 120/240V
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685690308 / 00786685690308
Weight per unit
45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,505.09 (Each)
Resources
Attachments
 
 
CMBE4242PV200BS - Specification Sheet
Images
 
 
CMBE4242PV200BS - Large Image
 
CMBE4242PV200BS - Large Image
 
CMBE4242PV200BS - Large Image
 
CMBE4242PV200BS - Large Image
 
CMBE4242PV200BS - Large Image
 
CMBE4242PV200BS - Large Image
 
CMBE4242PV200BS - Small Image
Other Links
 
 
CMBE4242PV200BS - Other
 
CMBE4242PV200BS - Other
 
CMBE4242PV200BS - Other
 
CMBE4242PV200BS - Other
 
CMBE4242PV200BS - Other
 
CMBE4242PV200BS - Other
Brochures
 
 
CMBE4242PV200BS - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
amperage rating
200 A
Phase
Single-phase
Descriptions
Description
SOLAR RATED MB - 42/42 200A MCB 225A BUS EUSERC
Product Type
Solar MB-42/42, 200A MCB, 225A Bus, Euserc
extra long description
ETN CMBE4242PV200BS SOLAR MB-42/42,
Features
Eaton's Solar Power Centers feature industry-exclusive, factory-installed permanent markings, which help to ensure National Electrical Code (NEC) compliance and provide additional flexibility in PV sizing. The wide variety of configurations includes loadcenters and meters breakers, and becomes an all-in-one for both utility power and solar photovoltaic (PV) power. This all makes Eaton’s Solar Power Centers not just the most complete line of Balance of System products, but also makes possible quick and ea
Long Description
Eaton Solar Power Center Meter Breaker, Type CH, 200A, Galvanized steel Enclosure, solar-ready, Copper Bus 225 Ampere, Underground, 22 kAIC, Surface mounting, Single-phase, 120/240V
Special Features
Side by side construction
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
5.3100 IN X 22.5200 IN X 34.1700 IN
Manufacturer Information
Manufacturers Part Number
CMBE4242PV200BS
Brand
Eaton
GTIN
00786685690308
UPC
786685690308
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Type CH solar power center meter breaker
Packaging
Weight per each
45
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,EUSERC Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat