CHSUR42N225L - CH Surge Loadcntr 42 CCT 225A Convertible

Eaton

  • $1034.34 (Each)
  • $1,034.34 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
CHSUR42N225L
Manufacturer
Eaton
Manufacturer's Part Number
CHSUR42N225L
Description
CH Surge Loadcntr 42 CCT 225A Convertible
Eaton CH Surge Loadcenter, Factory Integrated Surge, Surge Installed Loadcenters - Convertible, 225 A, CH, 42 Circuits, CHSUR8LF, Chsur8ls
Slang Terms

Categories
Load Centers & Accessories - Single Phase Convertible Load
Classification
Loadcenters & Covers
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782116320004 / 00782116320004
Weight per unit
41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,034.34 (Each)
Resources
Images
 
 
CHSUR42N225L - Small Image
 
CHSUR42N225L - Large Image
 
CHSUR42N225L - Large Image
 
CHSUR42N225L - Large Image
 
CHSUR42N225L - Large Image
 
CHSUR42N225L - Large Image
Attachments
 
 
CHSUR42N225L - Specification Sheet
Other Links
 
 
CHSUR42N225L - Other
 
CHSUR42N225L - Other
 
CHSUR42N225L - Other
 
CHSUR42N225L - Other
Dimensions and Weight
Width
14.31
Height
3.88
Depth
39
Descriptions
Description
CH SURGE LOADCNTR 42 CCT 225A CONVERTIBLE
extra long description
ETN CHSUR42N225L CH Surge LC, 42 cc
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Product Type
CH Surge LC, 42 CCT, 225A, Convertible
Long Description
Eaton CH surge loadcenter,Factory integrated surge,Surge installed loadcenters - convertible,225 A,CH,42 Circuits,Chsur8lf, chsur8ls
Special Features
Factory integrated surge
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHSUR42N225L
GTIN
00782116320004
UPC
782116320004
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Surge loadcenter
Packaging
Weight per each
41
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed file E8741
You must have an account to view stock levels
These alternate items can be purchased instead of CHSUR42N225L.
Jump To:

Similar Items

Similar items are close alternatives to CHSUR42N225L, though they may not be 100% alike.

Eaton CH Surge Loadcenter W Surge Installed, Single Phase, 225A, Convertible W/ ...
  • Our Part #: CHPY44E225X9
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHPY44E225X9
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,423.91)
CHPY44E225X9 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,423.91

Each

QTY:
Each
Add

* All prices subject to change.