CHSUR24L125E - CH Surge Loadcntr 24 CCT 100A Main Lug Only

Eaton

  • $880.33 (Each)
  • $880.33 (Each)
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
CHSUR24L125E
Manufacturer
Eaton
Manufacturer's Part Number
CHSUR24L125E
Description
CH Surge Loadcntr 24 CCT 100A Main Lug Only
Eaton CH Surge Loadcenter, Factory Integrated Surge. Includes A CHSPT2ULTRA and A Two-Pole 15A Circuit Breaker., Convertible, 125 A, CHSUR8EF-Combination, CHSUR8ES-Surface, CH, 24 Circuits
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782116200061 / 00782116200061
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$880.33 (Each)
Resources
Attachments
 
 
CHSUR24L125E - Specification Sheet
Images
 
 
CHSUR24L125E - Large Image
 
CHSUR24L125E - Large Image
 
CHSUR24L125E - Large Image
 
CHSUR24L125E - Large Image
 
CHSUR24L125E - Large Image
 
CHSUR24L125E - Small Image
Other Links
 
 
CHSUR24L125E - Other
 
CHSUR24L125E - Other
 
CHSUR24L125E - Other
 
CHSUR24L125E - Other
 
CHSUR24L125E - Other
Brochures
 
 
CHSUR24L125E - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
29.13
Height
3.88
Width
14.31
Descriptions
Description
CH SURGE LOADCNTR 24 CCT 100A MAIN LUG ONLY
Long Description
Eaton CH surge loadcenter,Factory integrated surge. includes a chspt2ultra and a two-pole 15A circuit breaker.,Convertible,125 A,Chsur8ef-combination, chsur8es-surface,CH,24 Circuits
extra long description
ETN CHSUR24L125E CH Surge LC, 24 cc
Special Features
Factory integrated surge. includes a chspt2ultra and a two-pole 15A circuit breaker.
Product Type
CH Surge LC, 24 CCT, 100A, Main Lug Only
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHSUR24L125E
GTIN
00782116200061
UPC
782116200061
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Surge loadcenter
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed file E8741
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHSUR24L125E.
Jump To:

Similar Items

Similar items are close alternatives to CHSUR24L125E, though they may not be 100% alike.

Eaton CH Surge Loadcenter W Surge Installed, Single Phase, 225A, Convertible W/ ...
  • Our Part #: CHPY32E225X7
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CHPY32E225X7
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,283.84) ·
CHPY32E225X7 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1,283.84

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat