CHSF3125 - 125A 3 Pole Subfeed Lug Block 1/0 Max. Wire Size

Eaton

  • $235.20 (Each)
  • $235.20 (Each)
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
CHSF3125
Manufacturer
Eaton
Manufacturer's Part Number
CHSF3125
Description
125A 3 Pole Subfeed Lug Block 1/0 Max. Wire Size
Eaton CH 3/4-Inch Loadcenter and Breaker Accessories - Sub-Feed Lug Block, Suitable For CH Loadcenters, Sub-Feed Lug Block, 125 A, CH, 0.75 In, CH Loadcenters
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113099149 / 00782113099149
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$235.20 (Each)
Resources
Images
 
 
CHSF3125 - Small Image
 
CHSF3125 - Large Image
 
CHSF3125 - Large Image
 
CHSF3125 - Large Image
 
CHSF3125 - Video
Brochures
 
 
CHSF3125 - Brochure
Other Links
 
 
CHSF3125 - Other
 
CHSF3125 - Other
 
CHSF3125 - Other
Attachments
 
 
CHSF3125 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3/4 in
Descriptions
Long Description
Eaton CH 3/4-inch Loadcenter and Breaker Accessories - Sub-feed Lug Block,Suitable for CH loadcenters,Sub-feed lug block,125 A,CH,0.75 in,CH loadcenters
Special Features
Suitable for CH loadcenters
Description
125A 3 POLE SUBFEED LUG BLOCK 1/0 MAX. WIRE SIZE
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Product Type
125A, 3P Subfeed Lug Block 1/0 Max
extra long description
ETN CHSF3125 125A, 3P Subfeed Lug B
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHSF3125
GTIN
00782113099149
UPC
782113099149
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat