CHR8N8N5NSU - Pop BF 20/20/20, MTRRNGLS, (2) 5-20R2GFI WR, (1) 6

Eaton

  • $816.62 (Each)
  • $816.62 (Each)
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
CHR8N8N5NSU
Manufacturer
Eaton
Manufacturer's Part Number
CHR8N8N5NSU
Description
Pop BF 20/20/20, MTRRNGLS, (2) 5-20R2GFI WR, (1) 6
Eaton Pedestal Mount Metered, Pos 1: Non-GND Fault, Pos 2: Non-GND Fault, Pos 3: Non-GND Fault, Circuits: 4, 1, Weather Resist Center and Left Receptacle, Center: Nema 5-20R2GFI WR, Left: Nema 5-20R2GFI WR, Right: Nema 6-20R2, Ringless
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Panels Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121310 - Utility boxes
UPC/GTIN
786685948430 / 00786685948430
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$816.62 (Each)
Resources
Images
 
 
CHR8N8N5NSU - Large Image
 
CHR8N8N5NSU - Large Image
 
CHR8N8N5NSU - Large Image
 
CHR8N8N5NSU - Large Image
 
CHR8N8N5NSU - Large Image
 
CHR8N8N5NSU - Large Image
 
CHR8N8N5NSU - Small Image
Attachments
 
 
CHR8N8N5NSU - Specification Sheet
Other Links
 
 
CHR8N8N5NSU - Other
 
CHR8N8N5NSU - Other
 
CHR8N8N5NSU - Other
 
CHR8N8N5NSU - Other
 
CHR8N8N5NSU - Other
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
30.8750
Height
7.1250
Width
9.7500
Descriptions
Product Type
Pop BF 202020 MTRRL(2)520R2GFIWR(1)620R2
Description
POP BF 20/20/20, MTRRNGLS, (2) 5-20R2GFI WR, (1) 6
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Long Description
Eaton pedestal mount metered, Pos 1: Non-gnd fault, Pos 2: Non-gnd fault, Pos 3: Non-gnd fault, Circuits: 4, 1, Weather resist center and left receptacle, Center: NEMA 5-20R2GFI WR, Left: NEMA 5-20R2GFI WR, Right: NEMA 6-20R2, Ringless
extra long description
ETN CHR8N8N5NSU POP BF 202020 MTRRL
Manufacturer Information
Manufacturers Part Number
CHR8N8N5NSU
Brand
Eaton
GTIN
00786685948430
UPC
786685948430
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount metered
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat