CHR7N7N5GS - Metered Ringless Surf Pop (1) 6-20R (2) 5-20r2gfi

Eaton

  • $1309.71 (Each)
  • $1,309.71 (Each)

In-Stock: 0 available locally (Tulsa, OK) (change location)
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
CHR7N7N5GS
Manufacturer
Eaton
Manufacturer's Part Number
CHR7N7N5GS
Description
Metered Ringless Surf Pop (1) 6-20R (2) 5-20r2gfi
Metered-Ringless Power Panel, 20 A, 125 V, 25.4000 CM Overall Length, 19.8120 CM Overall Width, 78.7400 CM Overall Height, Surface Mount, 26 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Panels Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782114239841 / 00782114239841
Weight per unit
26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,309.71 (Each)
Stock Availability
Tulsa
0 (Find nearest stock)
All Stores
15
Resources
Images
 
 
CHR7N7N5GS - Small Image
 
CHR7N7N5GS - Large Image
 
CHR7N7N5GS - Large Image
 
CHR7N7N5GS - Large Image
 
CHR7N7N5GS - Large Image
 
CHR7N7N5GS - Large Image
 
CHR7N7N5GS - Large Image
 
CHR7N7N5GS - Large Image
Attachments
 
 
CHR7N7N5GS - Specification Sheet
Other Links
 
 
CHR7N7N5GS - Other
 
CHR7N7N5GS - Other
 
CHR7N7N5GS - Other
 
CHR7N7N5GS - Other
 
CHR7N7N5GS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
125 V
Dimensions and Weight
Overall Length
25.4000 cm
Width
10
Depth
31
Height
7.8
Descriptions
Product Type
Metered-Ringless
Metered Power Panel
Long Description
Metered-Ringless Power Panel, 20 A, 125 V, 25.4000 cm Overall Length, 19.8120 cm Overall Width, 78.7400 cm Overall Height, Surface Mount, 26 lb/EA
Features
Eaton's unmetered surface mount power outlet panels provide safe, reliable power for construction sites. Durable, long-lasting units come prewired and assembled without a meter. Many easy-access features make for fast, simple installation.
Short Description
Metered-Ringless, 20 A, 125 V, pos 1: gnd fault, pos 2: non-gnd fault, pos 3: none
Special Features
Ringless;2 Pole
extra long description
ETN CHR7N7N5GS MTRD RNGLS SURF POP
Description
METERED RINGLESS SURF POP (1) 6-20R (2) 5-20R2GFI
Additional Information
for use with
Temporary Power/RV Park
Overall Width
19.8120 cm
Overall Height
78.7400 cm
Mounting Type
Surface Mount
Enclosure Type
NEMA 5-20R2GFI;NEMA 5-20R2GFI;Nema 6-20R2
Standards Met
UL Listed File E163588;UL Listed 231
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHR7N7N5GS
GTIN
00782114239841
UPC
782114239841
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount metered
Availability
Status
Inactive
Packaging
Weight
26 lb/EA
Weight per each
26
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
SURFACE
standard
UL Listed file E163588,UL 231
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Tulsa Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
5 View Store

A-L

Location Stock Available
Dallas
9 View Store

M-Z

Location Stock Available
N. San Antonio
1 View Store
These alternate items can be purchased instead of CHR7N7N5GS.
Jump To:

Similar Items

Similar items are close alternatives to CHR7N7N5GS, though they may not be 100% alike.

Eaton Pedestal Mount Metered, Top, Surface, Circuits: 4, Weather-Resist and Tamp...
  • Our Part #: CHR9N9NKGS
  • Tulsa Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHR9N9NKGS
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,939.84) ·
CHR9N9NKGS - Eaton Corp

Tulsa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,939.84

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat