CHQ150 - Type CHQ Classified BRKR 50A/1 Pole 120/240V 10K

Eaton

  • $18.19 (Each)
  • $18.19 (Each)

  • $363.80 (Per 20)

  • $1,819.00 (Per 100)
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
CHQ150
Manufacturer
Eaton
Manufacturer's Part Number
CHQ150
Description
Type CHQ Classified BRKR 50A/1 Pole 120/240V 10K
3/4" Thermal Magnetic Circuit Breakers, Type CHQ 3/4-Inch Classified Replacement Breaker Clamshell Pack, Ground Fault, 50 A, 10 Kaic, Single-Pole, 120/240V, CHQ, (1) #14-8 Awg, (2) #14-10 Awg Cu/Al, Q30, CHQ, Type CH Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782113010885 / 00782113010885
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.19 (Each)
Carton
$363.80 (Per 20)
Standard Packaging
$1,819.00 (Per 100)
Resources
Images
 
 
CHQ150 - Small Image
 
CHQ150 - Large Image
 
CHQ150 - Large Image
 
CHQ150 - Large Image
Attachments
 
 
CHQ150 - Specification Sheet
Brochures
 
 
CHQ150 - Brochure
Other Links
 
 
CHQ150 - Other
 
CHQ150 - Other
 
CHQ150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240 V
Descriptions
Description
TYPE CHQ CLASSIFIED BRKR 50A/1 POLE 120/240V 10K
Features
Eaton UL classified replacement circuit breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.
Long Description
3/4" Thermal magnetic circuit breakers,Type CHQ 3/4-Inch classified replacement breaker clamshell pack,Ground fault,50 A,10 kAIC,Single-pole,120/240V,CHQ,(1) #14-8 AWG, (2) #14-10 AWG Cu/Al,Q30,CHQ,Type CH Loadcenters
Special Features
Ground fault
Product Type
CHQ Classified 50A/1 Pole 120/240V 10K
extra long description
ETN CHQ150 CHQ Classified 50A/1 Pol
Additional Information
dimensions
2.5000 IN X 0.8000 IN X 3.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHQ150
GTIN
00782113010885
UPC
782113010885
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
3/4" Thermal magnetic circuit breakers
Packaging
Weight per each
0.3
Carton
20
Package
100
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOther
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHQ150.
Jump To:

Cross Referenced

These items are similar to CHQ150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHQ150 Eaton 00782113010885
QO150 Schneider Electric 00785901400226

* All prices subject to change.

Begin Live Chat