CHQ130 - Type CHQ Classified BRKR 30A/1 Pole 120/240V 10K

Eaton

  • $19.59 (Each)
  • $19.59 (Each)

  • $195.90 (Per 10)

In-Stock: 34 available locally (Nacogdoches, TX) (change location)
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
CHQ130
Manufacturer
Eaton
Manufacturer's Part Number
CHQ130
Description
Type CHQ Classified BRKR 30A/1 Pole 120/240V 10K
Standard Trip Circuit Breaker, 30 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 2.5 In Overall Length, 0.8 In Overall Width, 0.30 LB
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782113010847 / 00782113010847
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.59 (Each)
Standard Packaging
$195.90 (Per 10)
Stock Availability
Nacogdoches
34 (Check another store)
All Stores
589
Resources
Images
 
 
CHQ130 - Small Image
 
CHQ130 - Large Image
 
CHQ130 - Large Image
 
CHQ130 - Large Image
 
CHQ130 - Large Image
Attachments
 
 
CHQ130 - Specification Sheet
Brochures
 
 
CHQ130 - Brochure
Other Links
 
 
CHQ130 - Other
 
CHQ130 - Other
 
CHQ130 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
1
Dimensions and Weight
Overall Length
2.5 in
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 30 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 2.5 in Overall Length, 0.8 in Overall Width, 0.30 lb
Features
Eaton UL classified Replacement Circuit Breakersare available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.Specified breakers are listed by the manufacturer of the panelboard for use in a particular panel. This doesn’t mean that the panelboard manufacturer produced the specified breaker;it merely means that the panelboar
Short Description
Standard Trip Circuit Breaker, 30 A, 120/240 VAC, Independent Tripping Mechanism
Description
TYPE CHQ CLASSIFIED BRKR 30A/1 POLE 120/240V 10K
Special Features
Clamshell pack
extra long description
ETN CHQ130 CHQ Classified 30A/1 Pol
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
0.8 in
for use with
Type CH Loadcenters
Standards Met
UL 489 Listed;IGCC 4897
dimensions
2.5000 IN X 0.8000 IN X 3.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHQ130
GTIN
00782113010847
UPC
782113010847
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
3/4" Thermal magnetic circuit breakers
Packaging
Weight
0.30 lb
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 589

Location search:
These alternate items can be purchased instead of CHQ130.
Jump To:

Cross Referenced

These items are similar to CHQ130 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH130 Eaton 00782113101668
CHQ130 Eaton 00782113010847
THQP130 GENERAL ELECTRIC 00783164085709
QO130 Schneider Electric 00785901400141
D130 Siemens 00662643631906
SW4040B1200 Siemens 00040892651607
BR130 Eaton 00786676362207
CUHBR130 Eaton n/a
CL130 GENERAL ELECTRIC n/a
GTHQL1130 GENERAL ELECTRIC n/a
1D344 WW GRAINGER n/a
Q140 ITE n/a
TLM4020CCU ITE n/a
HOM130 Schneider Electric 00785901065227
SR4421D344HOM130 Schneider Electric n/a

* All prices subject to change.

Begin Live Chat