CHPX9NS - CH Pon Surface Cover For 150A or Greater Convertib

Eaton

  • $248.23 (Each)
  • $248.23 (Each)

In-Stock: 6 available at other locations ( find a store with stock)
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
CHPX9NS
Manufacturer
Eaton
Manufacturer's Part Number
CHPX9NS
Description
CH Pon Surface Cover For 150A or Greater Convertib
Eaton CH Plug-On Neutral Surface Cover, Surface or Flush Universalapplications, Type CH Plug-On Neutral Surface Cover, 150 A, X9, Sandlewood, Nema 1, CH, Surface, Flush, 60 Spaces, CH - 0.75 In - Plug On Neutral, CH Breakers, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786689162283 / 00786689162283
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$248.23 (Each)
Stock Availability
Bastrop
0 (Find nearest stock)
Austin RDC
0
All Stores
6
Resources
Images
 
 
CHPX9NS - Small Image
 
CHPX9NS - Large Image
 
CHPX9NS - Video
Attachments
 
 
CHPX9NS - Specification Sheet
Brochures
 
 
CHPX9NS - Brochure
Other Links
 
 
CHPX9NS - Other
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
Sandalwood
Dimensions and Weight
Size
CH - 3/4 in - plug on neutral
Descriptions
Description
CH PON SURFACE COVER FOR 150A OR GREATER CONVERTIB
Product Type
CH Pon Surface CVR For 200A Conv LC, X9
extra long description
ETN CHPX9NS CH PON SURFACE CVR FOR
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH Plug-on Neutral Surface Cover,Surface or flush universalapplications,Type CH Plug-on neutral surface cover,150 A,X9,Sandlewood,NEMA 1,CH,Surface, flush,60 Spaces,CH - 0.75 in - Plug On Neutral,CH Breakers,120/240 V
Special Features
Surface or flush universalapplications
Additional Information
media
Yes
dimensions
1.0000 IN X 14.3100 IN X 45.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHPX9NS
GTIN
00786689162283
UPC
786689162283
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - Aftermarket
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
1 View Store

A-L

Location Stock Available
Covington
1 View Store
Galveston
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat