CHPX9BS - CH Pon Surface Cover For 150A or Greater MB LC Box

Eaton

  • $215.27 (Each)
  • $215.27 (Each)
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
CHPX9BS
Manufacturer
Eaton
Manufacturer's Part Number
CHPX9BS
Description
CH Pon Surface Cover For 150A or Greater MB LC Box
Eaton CH Indoor Combination Cover, Surface or Flush Universalapplications, Type CH Indoor Combination Cover, 225 A, X9, Sandalwood, Nema 1, CH, Surface, Flush, 60 Spaces, CH - 0.75 In - Plug On Neutral, CH Breakers, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786689162245 / 00786689162245
Weight per unit
17.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$215.27 (Each)
Resources
Attachments
 
 
CHPX9BS - Specification Sheet
Images
 
 
CHPX9BS - Small Image
 
CHPX9BS - Large Image
 
CHPX9BS - Video
Brochures
 
 
CHPX9BS - Brochure
Other Links
 
 
CHPX9BS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Sandalwood
Dimensions and Weight
Size
CH - 3/4 in - plug on neutral
Descriptions
Description
CH PON SURFACE COVER FOR 150A OR GREATER MB LC BOX
Product Type
CH Pon Surf CVR 200A MB LC Box Size X9
extra long description
ETN CHPX9BS CH PON SURF CVR 200A MB
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH Indoor Combination Cover,Surface or flush universalapplications,Type CH indoor combination cover,225 A,X9,Sandalwood,NEMA 1,CH,Surface, flush,60 Spaces,CH - 0.75 in - Plug On Neutral,CH Breakers,120/240 V
Special Features
Surface or flush universalapplications
Additional Information
media
Yes
dimensions
1.0000 IN X 14.3100 IN X 45.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHPX9BS
GTIN
00786689162245
UPC
786689162245
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight per each
17.55
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - Aftermarket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat