CHP24L225X5 - CH Pon Loadcntr 225A Mlo 24 Spaces

Eaton

  • $359.19 (Each)
  • $359.19 (Each)
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
CHP24L225X5
Manufacturer
Eaton
Manufacturer's Part Number
CHP24L225X5
Description
CH Pon Loadcntr 225A Mlo 24 Spaces
Eaton CH Main Lug Loadcenters, Pon, CH, 225A, X5, Copper, !, Nema 1 Indoor, Steel, 25 Kaic, 48, 24, 3, Single-Phase, 120/240 V, #4 Awg-300 Kcmil
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689054281 / 00786689054281
Weight per unit
16.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$359.19 (Each)
Resources
Images
 
 
CHP24L225X5 - Large Image
 
CHP24L225X5 - Large Image
 
CHP24L225X5 - Large Image
 
CHP24L225X5 - Small Image
 
CHP24L225X5 - Video
Attachments
 
 
CHP24L225X5 - Specification Sheet
Brochures
 
 
CHP24L225X5 - Brochure
Other Links
 
 
CHP24L225X5 - Other
 
CHP24L225X5 - Other
 
CHP24L225X5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
amperage rating
225
Voltage Rating
120/240 V
interrupt rating
25
Dimensions and Weight
Width
14.3
Depth
29
Height
4
Size
X5
Descriptions
Description
CH PON LOADCNTR 225A MLO 24 SPACES
Product Type
CH Pon Loadcenter, 225A, Mlo, 24 Spaces
extra long description
ETN CHP24L225X5 CH PON Loadcenter,
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH main lug loadcenters,PON,CH,225A,X5,Copper,!,NEMA 1 indoor,Steel,25 kAIC,48,24,3,Single-phase,120/240 V,#4 AWG-300 kcmil
Special Features
PON
Additional Information
media
Yes
number of spaces
24
Manufacturer Information
Manufacturers Part Number
CHP24L225X5
Brand
Eaton
GTIN
00786689054281
UPC
786689054281
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
16.4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHP24L225X5.
Jump To:

Similar Items

Similar items are close alternatives to CHP24L225X5, though they may not be 100% alike.

00782113097732|0782113|782113097732|78211309773|09773|CH24L225D|CH 3/4-Inch Load...
  • Our Part #: CH24L225D
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CH24L225D
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CH24L225D - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat