CHP12L200R - CH Pon Loadcntr 200A Mlo 12 Space N3R

Eaton

  • $634.46 (Each)
  • $634.46 (Each)
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
CHP12L200R
Manufacturer
Eaton
Manufacturer's Part Number
CHP12L200R
Description
CH Pon Loadcntr 200A Mlo 12 Space N3R
Eaton CH Main Lug Loadcenters, Cover Included, Main Lug Only, 200A, X0, Copper, NEMA3R, Metallic, Overhead, 24, 12, Three-Wire, Single-Phase
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689058500 / 00786689058500
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$634.46 (Each)
Resources
Images
 
 
CHP12L200R - Large Image
 
CHP12L200R - Large Image
 
CHP12L200R - Large Image
 
CHP12L200R - Large Image
 
CHP12L200R - Large Image
 
CHP12L200R - Small Image
 
CHP12L200R - Video
Attachments
 
 
CHP12L200R - Specification Sheet
Brochures
 
 
CHP12L200R - Brochure
Other Links
 
 
CHP12L200R - Other
 
CHP12L200R - Other
 
CHP12L200R - Other
 
CHP12L200R - Other
 
CHP12L200R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
amperage rating
200
interrupt rating
25
Dimensions and Weight
Width
14.31
Depth
16.75
Height
5.19
Size
X0
Descriptions
Description
CH PON LOADCNTR 200A MLO 12 SPACE N3R
Product Type
CH Pon LC, 200A, Mlo, 12SP, N3R
extra long description
ETN CHP12L200R CH PON LC, 200A, MLO
Long Description
Eaton CH main lug loadcenters, Cover included, Main Lug Only, 200A, X0,Copper, NEMA3R, Metallic, Overhead, 24,12, Three-wire, Single-phase
Special Features
Cover included
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
number of spaces
12
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHP12L200R
GTIN
00786689058500
UPC
786689058500
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
19
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHP12L200R.
Jump To:

Similar Items

Similar items are close alternatives to CHP12L200R, though they may not be 100% alike.

Main Lug Load Center, 12 Spaces, 12 Circuits, 200 A, 120/240 V Ac, #4 to 300 Kcm...
  • Our Part #: CH12L200R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CH12L200R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($545.35) ·
CH12L200R - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$545.35

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat