CHFP120A1CS - Type CH Pon 3/4" Afci/Gfci

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHFP120A1CS
Manufacturer
Eaton
Manufacturer's Part Number
CHFP120A1CS
Description
Type CH Pon 3/4" Afci/Gfci
Eaton CH Arc Fault / Ground Fault Circuit Breaker, All-In-One, 20A, 10 Kaic , Single-Pole, 120V, Plug-On Neutral, 3/4" Afci/Gfci
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689166298 / 00786689166298
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CHFP120A1CS - Small Image
 
CHFP120A1CS - Large Image
Attachments
 
 
CHFP120A1CS - Specification Sheet
Brochures
 
 
CHFP120A1CS - Brochure
Other Links
 
 
CHFP120A1CS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120 V
Descriptions
extra long description
ETN CHFP120A1CS Type CH PON 3/4" AF
Description
TYPE CH PON 3/4" AFCI/GFCI
Long Description
Eaton CH arc fault / ground fault circuit breaker, All-In-One, 20A, 10 kAIC , Single-pole, 120V, plug-on neutral, 3/4" AFCI/GFCI
Special Features
All-In-One
Product Type
Type CH Pon 3/4" Afci/Gfci
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Additional Information
dimensions
3.2500 IN X 4.5000 IN X 0.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHFP120A1CS
GTIN
00786689166298
UPC
786689166298
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
Arc Fault / Ground Fault Circuit Breakers
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative Energy
standard
UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHFP120A1CS.
Jump To:

Similar Items

Similar items are close alternatives to CHFP120A1CS, though they may not be 100% alike.

Eaton CH Arc Fault / Ground Fault Circuit Breaker, CH Dual Function Af/GF Breake...
  • Our Part #: CHFP120DF
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHFP120DF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,522.40) ·
CHFP120DF - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$76.12

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat