CHFGFT115 - Type CH 3/4" Ground Fault W/ Flag 1P 15A 10kaic

Eaton

  • $82.67 (Each)
  • $82.67 (Each)

  • $1,653.40 (Per 20)

In-Stock: 925 available at other locations ( find a store with stock)
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
CHFGFT115
Manufacturer
Eaton
Manufacturer's Part Number
CHFGFT115
Description
Type CH 3/4" Ground Fault W/ Flag 1P 15A 10kaic
Ground Fault Circuit Breaker, 15 A, Plug-On, 120 V Ac, 3 In Overall Height, 3.5 In Overall Length, 1 In Overall Width, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786680117503 / 00786680117503
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.67 (Each)
Standard Packaging
$1,653.40 (Per 20)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
925
Resources
Images
 
 
CHFGFT115 - Small Image
 
CHFGFT115 - Large Image
 
CHFGFT115 - Large Image
 
CHFGFT115 - Large Image
 
CHFGFT115 - Large Image
Attachments
 
 
CHFGFT115 - Specification Sheet
Other Links
 
 
CHFGFT115 - Other
 
CHFGFT115 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Current Rating
15 A
Voltage Rating
120 V ac
Poles
1
connection
Plug-on
Dimensions and Weight
Overall Length
3.5 in
Descriptions
Description
TYPE CH 3/4" GROUND FAULT W/ FLAG 1P 15A 10KAIC
Product Type
Ground Fault Circuit Breaker
Long Description
Ground Fault Circuit Breaker, 15 A, Plug-On, 120 V ac, 3 in Overall Height, 3.5 in Overall Length, 1 in Overall Width, 0.5 lb
Features
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
Short Description
1P Ground Fault Circuit Breaker, 15 A, 120 VAC, Self-Test GFCI
extra long description
ETN CHFGFT115 Eaton CH GFCI circuit
Additional Information
Mounting Type
Plug-On
circuit breaker type
Ground Fault Circuit Breaker
Overall Height
3 in
Overall Width
1 in
Standards Met
UL 489 Listed;IGCC Standards 4897
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
CHFGFT115
GTIN
00786680117503
UPC
786680117503
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight
0.5 lb
Weight per each
0.5
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 925

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
671 View Store

A-L

Location Stock Available
Dallas
185 View Store
These alternate items can be purchased instead of CHFGFT115.
Jump To:

Similar Items

Similar items are close alternatives to CHFGFT115, though they may not be 100% alike.

Eaton CH Gfci Circuit Breaker, CH Gfci Breaker, 15A, Pigtail, 10 Kaickaic, 15A, ...
  • MFR Part #: CHFN115GF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($102.02) ·
CHFN115GF - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$102.02

Each

QTY:
Each
Add
Eaton CH Gfci Circuit Breaker, Ground Fault Circuit Breaker, Trip Flag, Gfci, 15...
  • MFR Part #: CHFGF115
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($82.67) ·
CHFGF115 - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$82.67

Each

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat