CHFGF115PN - 1P 15A 120V TF Gfci PN Breaker

Eaton

  • $67.72 (Each)
  • $67.72 (Each)

In-Stock: 78 available at other locations ( find a store with stock)
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
CHFGF115PN
Manufacturer
Eaton
Manufacturer's Part Number
CHFGF115PN
Description
1P 15A 120V TF Gfci PN Breaker
Eaton CH Gfci Circuit Breaker, Ground Fault Circuit Breaker, Trip Flag, Gfci, 156 A, 10 Kaic, Single-Pole, 120/240 V, CHFGF, Plug-On Neutral, Ground Fault Circuit Interrupter, GFI
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786685546254 / 00786685546254
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.72 (Each)
Stock Availability
Cabot
0 (Find nearest stock)
Little Rock
0
All Stores
78
Resources
Attachments
 
 
CHFGF115PN - Specification Sheet
Images
 
 
CHFGF115PN - Small Image
 
CHFGF115PN - Large Image
 
CHFGF115PN - Large Image
 
CHFGF115PN - Large Image
Other Links
 
 
CHFGF115PN - Other
 
CHFGF115PN - Other
 
CHFGF115PN - Other
Brochures
 
 
CHFGF115PN - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
Poles
1
connection
Plug-on neutral
interrupt rating
10
Descriptions
Description
1P 15A 120V TF GFCI PN BREAKER
Product Type
Eaton CH Gfci Circuit Breaker
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
extra long description
ETN CHFGF115PN Eaton CH GFCI circui
Long Description
Eaton CH GFCI circuit breaker,Ground fault circuit breaker,Trip flag, GFCI,156 A,10 kAIC,Single-pole,120/240 V,CHFGF,Plug-on neutral,Ground fault circuit interrupter,GFI
Special Features
Trip flag, GFCI
Additional Information
dimensions
6.0000 IN X 3.5000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
CHFGF115PN
Brand
Eaton
GTIN
00786685546254
UPC
786685546254
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Availability
Status
Inactive
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 78

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
78 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CHFGF115PN.
Jump To:

Similar Items

Similar items are close alternatives to CHFGF115PN, though they may not be 100% alike.

Eaton CH Gfci Circuit Breaker, Ground Fault Circuit Breaker, 15 A, 10 Kaic, Sing...
  • MFR Part #: CHFGFT115PN
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,354.40) ·
CHFGFT115PN - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$67.72

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat