CHF120ST - Type CHF BRKR 20A/1 Pole 120/240V 10K W/Shunt Trip

Eaton

  • $489.50 (Each)
  • $489.50 (Each)
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
CHF120ST
Manufacturer
Eaton
Manufacturer's Part Number
CHF120ST
Description
Type CHF BRKR 20A/1 Pole 120/240V 10K W/Shunt Trip
Circuit Breaker, CHF Circuit Breaker Type, 20 A Current Rating, 10 Ka Interrupt Rating, 1 - Poles, 120/240 V Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786685384818 / 00786685384818
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$489.50 (Each)
Resources
Images
 
 
CHF120ST - Small Image
 
CHF120ST - Large Image
 
CHF120ST - Large Image
Attachments
 
 
CHF120ST - Specification Sheet
Brochures
 
 
CHF120ST - Brochure
Other Links
 
 
CHF120ST - Other
 
CHF120ST - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
interrupt rating
10 kA
Voltage Rating
120/240 V
Poles
1
Descriptions
Product Type
Circuit Breaker
Long Description
Circuit Breaker, CHF Circuit Breaker Type, 20 A Current Rating, 10 kA Interrupt Rating, 1 - Poles, 120/240 V Voltage Rating
Short Description
Circuit Breaker, 20 A, 120/240 V ac, 1 Pole
Description
TYPE CHF BRKR 20A/1 POLE 120/240V 10K W/SHUNT TRIP
Special Features
Shunt Trip
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
extra long description
ETN CHF120ST CHF 20A/1 POLE 120/240
Additional Information
circuit breaker type
CHF
dimensions
4.8000 IN X 3.5000 IN X 3.5000 IN
Manufacturer Information
Manufacturers Part Number
CHF120ST
Brand
Eaton
GTIN
00786685384818
UPC
786685384818
Taxonomies, Classifications, and Categories
Type
Thermal magnetic circuit breakers
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Packaging
Weight per each
0.55
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat