CHEC42N225LRNSP - CH Surge Ready Loadcntr 42 CKT 225A Convertible MR

Eaton

  • $597.76 (Each)
  • $597.76 (Each)
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
CHEC42N225LRNSP
Manufacturer
Eaton
Manufacturer's Part Number
CHEC42N225LRNSP
Description
CH Surge Ready Loadcntr 42 CKT 225A Convertible MR
Eaton CH Surge Loadcenter, Includes Renovation Terminal Blocks, Type CH Surge Ready Loadcenter, 225 A, 42 Circuits
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782116984176 / 00782116984176
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$597.76 (Each)
Resources
Tech Bulletins
 
 
CHEC42N225LRNSP - Tech Bulletin
Attachments
 
 
CHEC42N225LRNSP - Specification Sheet
Images
 
 
CHEC42N225LRNSP - Large Image
 
CHEC42N225LRNSP - Large Image
 
CHEC42N225LRNSP - Large Image
 
CHEC42N225LRNSP - Large Image
 
CHEC42N225LRNSP - Large Image
 
CHEC42N225LRNSP - Video
Other Links
 
 
CHEC42N225LRNSP - Other
 
CHEC42N225LRNSP - Other
 
CHEC42N225LRNSP - Other
 
CHEC42N225LRNSP - Other
Brochures
 
 
CHEC42N225LRNSP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
amperage rating
225
interrupt rating
25
Dimensions and Weight
Width
15
Depth
39.5
Height
4.25
Descriptions
Description
CH SURGE READY LOADCNTR 42 CKT 225A CONVERTIBLE MR
extra long description
ETN CHEC42N225LRNSP CH Sur Rdy LC,4
Product Type
CH Sur Rdy LC, 42 CKT, 225A, Conv, MR. SP
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH surge loadcenter,Includes renovation terminal blocks,Type CH surge ready loadcenter,225 A,42 Circuits
Special Features
Includes renovation terminal blocks
Additional Information
media
Yes
number of spaces
42
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHEC42N225LRNSP
GTIN
00782116984176
UPC
782116984176
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Surge loadcenter
Packaging
Weight per each
24
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHEC42N225LRNSP.
Jump To:

Similar Items

Similar items are close alternatives to CHEC42N225LRNSP, though they may not be 100% alike.

Eaton CH Surge Loadcenter W Surge Provision, Single Phase, 225A, Convertible W/ ...
  • Our Part #: CHPZ44E225X9
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CHPZ44E225X9
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,155.42) ·
CHPZ44E225X9 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1,155.42

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat