CH8N200RF - 1PH/CH Loadcenter 200A Conv. 8 Cir. Cu Bus Nema 3R

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH8N200RF
Manufacturer
Eaton
Manufacturer's Part Number
CH8N200RF
Description
1PH/CH Loadcenter 200A Conv. 8 Cir. Cu Bus Nema 3R
Eaton CH Main Breaker Loadcenters, Convertible, 200 A, E, Copper, Not Included, Nema 3R, Metallic, 25 Kaic, CH, 8, Eight-Pole, 8, Three-Wire, Single-Phase, #4 Awg-300 Kcmil, Top/Bottom, Flush, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113098418 / 00782113098418
Weight per unit
31.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CH8N200RF - Large Image
 
CH8N200RF - Small Image
 
CH8N200RF - Video
Attachments
 
 
CH8N200RF - Specification Sheet
Other Links
 
 
CH8N200RF - Other
 
CH8N200RF - Other
Brochures
 
 
CH8N200RF - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
200
interrupt rating
25
Cover Type
Not included
Dimensions and Weight
Width
14.31
Depth
29.13
Height
3.88
Size
E
Descriptions
Description
1PH/CH LOADCENTER 200A CONV. 8 CIR. CU BUS NEMA 3R
Product Type
Eaton CH Main Breaker Loadcenter
extra long description
ETN CH8N200RF Eaton CH main breaker
Long Description
Eaton CH main breaker loadcenters,Convertible,200 A,E,Copper,Not included,NEMA 3R,Metallic,25 kAIC,CH,8,Eight-pole,8,Three-wire,Single-phase,#4 AWG-300 kcmil,Top/bottom,Flush,120/240 V
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
media
Yes
number of spaces
8
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH8N200RF
GTIN
00782113098418
UPC
782113098418
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Availability
Status
Inactive
Packaging
Weight per each
31.95
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Flush Mount
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH8N200RF.
Jump To:

Similar Items

Similar items are close alternatives to CH8N200RF, though they may not be 100% alike.

Eaton CH Convertible Loadcenters, Cover Included, Convertible (Main Device Purch...
  • Our Part #: CHP08N200RF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHP08N200RF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($498.49) ·
CHP08N200RF - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$498.49

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat