CH42L225G - CH Loadcenter 225A Mlo 42 Cir. Cu Bus Nema 3R

Eaton

  • $553.40 (Each)
  • $553.40 (Each)
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
CH42L225G
Manufacturer
Eaton
Manufacturer's Part Number
CH42L225G
Description
CH Loadcenter 225A Mlo 42 Cir. Cu Bus Nema 3R
Main Lug Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V Ac, #4 to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 34.13 In Overall Height, 21 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113098340 / 00782113098340
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$553.40 (Each)
Resources
Images
 
 
CH42L225G - Large Image
 
CH42L225G - Large Image
Attachments
 
 
CH42L225G - Specification Sheet
Other Links
 
 
CH42L225G - Other
 
CH42L225G - Other
Brochures
 
 
CH42L225G - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
225 A
Voltage Rating
120/240 V ac
Wire Size
#4 to 300 kcmil
Material
Metallic
Phase
1 W
Cover Type
Ch8gf-combination, ch8ds-surface
amperage rating
225 lm
Number of Wires
Three-wire
Material, Color, and Finish
Bus Material
Copper
Enclosure Material
Metallic
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Size
08593765012
Descriptions
Product Type
Main Lug Load Center
Long Description
Main Lug Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V ac, #4 to 300 kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 34.13 in Overall Height, 21 lb
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 1 Main Lug Load Center, 42/42 C, 225 A, #1 AWG to 300 kcmil Wire Size, Aluminum Bus Material, Ground Bar
Special Features
Standard In
Description
CH LOADCENTER 225A MLO 42 CIR. CU BUS NEMA 3R
extra long description
ETN CH42L225G CH 3/4-inch main load
Additional Information
Enclosure Type
Nema 1
for use with
Type CH Breakers
number of spaces
42
Number of Circuits
42
Overall Width
3.88 in;98.4 mm
Overall Height
34.13 in;866.8 mm
Circuit Breaker Compatibility
CH Circuit Breaker
Recommended Environment
Indoor
Standards Met
UL 50 Listed;UL 67 Listed
Made in USA
yes
Box Size
08593765012
cover
Ch8gf-combination, ch8ds-surface
main circuit breaker
CH
dimensions
36.3220centimetreX96.5200millimetreX86.6775centimetre
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH42L225G
sub brand
None IN
GTIN
00782113098340
UPC
782113098340
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug only
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
unspsc code
39121101
Availability
Status
Inactive
Packaging
Weight
21 lb
Weight per each
21
Carton
1
Uses, Certifications, and Standards
Application
Residential
Enclosure
NEMA 1
standard
UL 67; UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH42L225G.
Jump To:

Similar Items

Similar items are close alternatives to CH42L225G, though they may not be 100% alike.

Eaton CH Main Lug Loadcenters, Pon, Main Lug Only, 225 A, X6, Copper, Nema 1, Me...
  • Our Part #: CHP42L225X6
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHP42L225X6
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($406.37) ·
CHP42L225X6 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$406.37

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CH42L225G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH32L225D Eaton 00782113098036
CH42L225G Eaton 00782113098340
CUHCH42L225G Eaton n/a
5F704 WW GRAINGER n/a
QO142L225G Schneider Electric 00785901867753
P4260L1225CU Siemens 00040892650594
S4260L1225 Siemens 00040892651386

* All prices subject to change.

Begin Live Chat