CH42B200V - 42C 200A 1PH MB Loadcenter

Eaton

  • $1001.75 (Each)
  • $1,001.75 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH42B200V
Manufacturer
Eaton
Manufacturer's Part Number
CH42B200V
Description
42C 200A 1PH MB Loadcenter
CH Style Load Center, 42 Spaces, 42 Circuits, 200 A, #2 Awg to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 37 In Overall Height, 41.18 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782114810880 / 00782114810880
Weight per unit
41.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,001.75 (Each)
Resources
Images
 
 
CH42B200V - Small Image
 
CH42B200V - Large Image
 
CH42B200V - Large Image
 
CH42B200V - Large Image
 
CH42B200V - Large Image
 
CH42B200V - Large Image
 
CH42B200V - Video
Specifications Sheets
 
 
CH42B200V - Specification Sheet
Attachments
 
 
CH42B200V - Specification Sheet
Brochures
 
 
CH42B200V - Brochure
Tech Bulletins
 
 
CH42B200V - Tech Bulletin
Other Links
 
 
CH42B200V - Other
 
CH42B200V - Other
 
CH42B200V - Other
 
CH42B200V - Other
 
CH42B200V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Wire Size
#2 AWG to 300 kcmil
Material
Metallic
interrupt rating
25 kAIC
Phase
1
amperage rating
200
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
14.31
Height
3.88
Depth
37
Size
K
Descriptions
extra long description
ETN CH42B200V Eaton CH main breaker
Description
42C 200A 1PH MB LOADCENTER
Product Type
CH Style Load Center
Long Description
CH Style Load Center, 42 Spaces, 42 Circuits, 200 A, #2 AWG to 300 kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 37 in Overall Height, 41.18 lb
Short Description
CH Style Load Center, 42, 200 A, NEMA 3R
Special Features
Value pack includes (5) CH120 and (1) CH230 breakers
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
Number of Circuits
42
Enclosure Type
Nema 1
for use with
Type CH Breakers
Overall Width
3.88 in;98.4 mm
Overall Height
37 in;939.8 mm
Circuit Breaker Compatibility
CH Circuit Breaker
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
number of spaces
42
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH42B200V
GTIN
00782114810880
UPC
782114810880
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Availability
Status
Inactive
Packaging
Weight
41.18 lb
Weight per each
41.18
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat