CH335 - Type CH BRKR 35A/3 Pole 240V 10K

Eaton

  • $241.57 (Each)
  • $241.57 (Each)

Availability: Currently Out Of Stock
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
CH335
Manufacturer
Eaton
Manufacturer's Part Number
CH335
Description
Type CH BRKR 35A/3 Pole 240V 10K
Eaton CH Thermal Magnetic Circuit Breaker, Type CH 3/4-Inch Standard Circuit Breaker, 35 A, 10 Kaic, Three-Pole, 240V, CH, Common Breaker Trip, #14-6 Awg Cu/Al, CH, Type CH Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 3 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113316994 / 00782113316994
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$241.57 (Each)
Resources
Images
 
 
CH335 - Small Image
 
CH335 - Large Image
Attachments
 
 
CH335 - Specification Sheet
Brochures
 
 
CH335 - Brochure
Other Links
 
 
CH335 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
240 V - 240 V
Poles
3
Descriptions
Product Type
Type CH Breaker 35A/3 Pole 240V 10K
Description
TYPE CH BRKR 35A/3 POLE 240V 10K
extra long description
ETN CH335 Type CH Breaker 35A/3 Pol
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Long Description
Eaton CH thermal magnetic circuit breaker,Type CH 3/4-Inch standard circuit breaker,35 A,10 kAIC,Three-pole,240V,CH,Common breaker trip,#14-6 AWG Cu/Al,CH,Type CH Loadcenters
Additional Information
dimensions
3.5000 IN X 2.2500 IN X 3.5000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH335
GTIN
00782113316994
UPC
782113316994
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.86
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat