CH32L225R - 1PH/CH Loadcenter 225A Mlo 32 Cir. Cu Bus Nema 3R

Eaton

  • $529.46 (Each)
  • $529.46 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
CH32L225R
Manufacturer
Eaton
Manufacturer's Part Number
CH32L225R
Description
1PH/CH Loadcenter 225A Mlo 32 Cir. Cu Bus Nema 3R
Main Lug Load Center, 32 Spaces, 32 Circuits, 225 A, 120/240 V Ac, #4 to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 29.13 In Overall Height, 36.2 LB
Slang Terms

Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113098043 / 00782113098043
Weight per unit
36.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$529.46 (Each)
Resources
Images
 
 
CH32L225R - Small Image
 
CH32L225R - Large Image
 
CH32L225R - Large Image
Attachments
 
 
CH32L225R - Specification Sheet
Brochures
 
 
CH32L225R - Brochure
Other Links
 
 
CH32L225R - Other
Features
Current Rating
225 A
Voltage Rating
120/240 V ac
Wire Size
#4 to 300 kcmil
Material
Metallic
Phase
1
amperage rating
225
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
14.31
Depth
29.13
Height
5.19
Size
D
Descriptions
Product Type
Main Lug Load Center
Long Description
Main Lug Load Center, 32 Spaces, 32 Circuits, 225 A, 120/240 V ac, #4 to 300 kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 5.19 in Overall Width, 29.13 in Overall Height, 36.2 lb
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 3R Main Lug Load Center, 32/32 C, 225 A
Special Features
Standard In
Description
1PH/CH LOADCENTER 225A MLO 32 CIR. CU BUS NEMA 3R
extra long description
ETN CH32L225R Eaton CH main lug loa
Additional Information
Number of Circuits
32
Enclosure Type
Nema 3R
for use with
Type CH Breakers
Overall Width
5.19 in;131.8 mm
Overall Height
29.13 in;739.8 mm
Circuit Breaker Compatibility
CH Circuit Breaker
Recommended Environment
Outdoor
Standards Met
UL 50 Listed;UL 67 Listed
Made in USA
yes
number of spaces
32
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH32L225R
GTIN
00782113098043
UPC
782113098043
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Availability
Status
Inactive
Packaging
Weight
36.2 lb
Weight per each
36.2
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL 67,UL 50
You must have an account to view stock levels
These alternate items can be purchased instead of CH32L225R.
Jump To:

Similar Items

Similar items are close alternatives to CH32L225R, though they may not be 100% alike.

Eaton CH Main Lug Loadcenters, Cover Included, Main Lug Only, 225A, X5, Copper, ...
  • Our Part #: CHP32L225R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHP32L225R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($424.48)
CHP32L225R - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$424.48

Each

QTY:
Each
Add

* All prices subject to change.

false