CH30L3150R - 3PH/CH Loadcntr 150A Mlo 30 Cir. Cu Bus Nema 3R

Eaton

  • $512.82 (Each)
  • $512.82 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
CH30L3150R
Manufacturer
Eaton
Manufacturer's Part Number
CH30L3150R
Description
3PH/CH Loadcntr 150A Mlo 30 Cir. Cu Bus Nema 3R
Eaton CH Main Lug Loadcenter, Standard, Main Lug Only, 150 A, D, Copper, Nema 3R, Metallic, Overhead, CH, 30 Circuits, 30 Spaces, Four-Wire, Three-Phase, #4 Awg-300 Kcmil
Slang Terms

Categories
Load Centers & Accessories - Three Phase Main Lug Load Cent
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113097916 / 00782113097916
Weight per unit
34.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$512.82 (Each)
Resources
Images
 
 
CH30L3150R - Small Image
 
CH30L3150R - Large Image
 
CH30L3150R - Large Image
 
CH30L3150R - Large Image
 
CH30L3150R - Large Image
 
CH30L3150R - Large Image
Attachments
 
 
CH30L3150R - Specification Sheet
Other Links
 
 
CH30L3150R - Other
 
CH30L3150R - Other
 
CH30L3150R - Other
 
CH30L3150R - Other
 
CH30L3150R - Other
Features
amperage rating
150
Phase
3
interrupt rating
35
Dimensions and Weight
Width
14.31
Depth
29.13
Height
5.19
Size
D
Descriptions
Description
3PH/CH LOADCNTR 150A MLO 30 CIR. CU BUS NEMA 3R
Product Type
Eaton CH Main Lug Loadcenter
extra long description
ETN CH30L3150R Eaton CH main lug lo
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH main lug loadcenter,Standard,Main lug only,150 A,D,Copper,NEMA 3R,Metallic,Overhead,CH,30 Circuits,30 Spaces,Four-wire,Three-phase,#4 AWG-300 kcmil
Special Features
Standard
Additional Information
number of spaces
30
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH30L3150R
GTIN
00782113097916
UPC
782113097916
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Availability
Status
Inactive
Packaging
Weight per each
34.8
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
You must have an account to view stock levels

* All prices subject to change.