CH3090 - Type CH BRKR 90A/3 Pole 240V 10K

Eaton

  • $320.49 (Each)
  • $320.49 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
CH3090
Manufacturer
Eaton
Manufacturer's Part Number
CH3090
Description
Type CH BRKR 90A/3 Pole 240V 10K
Eaton Type CH 3/4-Inch Standard Circuit Breaker, Type CH 3/4-Inch Standard Circuit Breaker, 90 A, 10 Kaic, Three-Pole, 240V, CH, Common Breaker Trip, #10-1/0 Awg Cu/Al, CH, Type CH Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 3 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113102399 / 00782113102399
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$320.49 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
CH3090 - Small Image
 
CH3090 - Large Image
 
CH3090 - Large Image
 
CH3090 - Large Image
Attachments
 
 
CH3090 - Specification Sheet
Brochures
 
 
CH3090 - Brochure
Other Links
 
 
CH3090 - Other
 
CH3090 - Other
 
CH3090 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
240 V - 240 V
Poles
3
Descriptions
Product Type
Type CH Breaker 90A/3 Pole 240V 10K
extra long description
ETN CH3090 Type CH Breaker 90A/3 Po
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Description
TYPE CH BRKR 90A/3 POLE 240V 10K
Long Description
Eaton Type CH 3/4-Inch Standard Circuit Breaker,Type CH 3/4-Inch standard circuit breaker,90 A,10 kAIC,Three-pole,240V,CH,Common breaker trip,#10-1/0 AWG Cu/Al,CH,Type CH Loadcenters
Additional Information
dimensions
3.5000 IN X 2.2500 IN X 3.5000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH3090
GTIN
00782113102399
UPC
782113102399
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.86
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CH3090.
Jump To:

Cross Referenced

These items are similar to CH3090 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR390 Eaton 00786676368056
CH3090 Eaton 00782113102399
CH390 Eaton n/a
THQL2190 GENERAL ELECTRIC 00783164099225
THQL32090 GENERAL ELECTRIC 00783164012156
1D331 WW GRAINGER n/a
PCB390 ITE n/a
Q390 ITE n/a
QO390 Schneider Electric 00785901004400
Q390 Siemens 00783643148468

* All prices subject to change.

Begin Live Chat