CH3080 - Type CH BRKR 80A/3 Pole 240V 10K

Eaton

  • $384.84 (Each)
  • $384.84 (Each)

In-Stock: 32 available at other locations ( find a store with stock)
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
CH3080
Manufacturer
Eaton
Manufacturer's Part Number
CH3080
Description
Type CH BRKR 80A/3 Pole 240V 10K
Eaton CH Thermal Magnetic Circuit Breaker, Type CH 3/4-Inch Standard Circuit Breaker, 80 A, 10 Kaic, Three-Pole, 240V, CH, Common Breaker Trip, #10-1/0 Awg Cu/Al, CH, Type CH Loadcenters
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113146768 / 00782113146768
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$384.84 (Each)
Stock Availability
Oklahoma City
0 (Find nearest stock)
All Stores
32
Resources
Images
 
 
CH3080 - Small Image
 
CH3080 - Large Image
 
CH3080 - Large Image
 
CH3080 - Large Image
Attachments
 
 
CH3080 - Specification Sheet
Brochures
 
 
CH3080 - Brochure
Other Links
 
 
CH3080 - Other
 
CH3080 - Other
 
CH3080 - Other
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
Type CH Breaker 80A/3 Pole 240V 10K
extra long description
ETN CH3080 Type CH Breaker 80A/3 Po
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Description
TYPE CH BRKR 80A/3 POLE 240V 10K
Long Description
Eaton CH thermal magnetic circuit breaker,Type CH 3/4-Inch standard circuit breaker,80 A,10 kAIC,Three-pole,240V,CH,Common breaker trip,#10-1/0 AWG Cu/Al,CH,Type CH Loadcenters
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH3080
GTIN
00782113146768
UPC
782113146768
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
0.86
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32

Location search:

Greater Oklahoma City Area

Location Stock Available

A-L

Location Stock Available
Cedar Park
1 View Store
These alternate items can be purchased instead of CH3080.
Jump To:

Cross Referenced

These items are similar to CH3080 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR380 Eaton 00782114103098
CH380 Eaton 00782113146768
QC3080H Eaton 00786679240267
THQL32080 GENERAL ELECTRIC 00783164135756
Q380 Siemens 00783643156760
QO380 Capital Tristate 00785901004394

* All prices subject to change.

Begin Live Chat