CH2L40RP - 1 PH/CH Loadcntr 40A Mlo 2/4 Cir. Cu Bus Nema 3R

Eaton

  • $85.58 (Each)
  • $85.58 (Each)
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
CH2L40RP
Manufacturer
Eaton
Manufacturer's Part Number
CH2L40RP
Description
1 PH/CH Loadcntr 40A Mlo 2/4 Cir. Cu Bus Nema 3R
Main Lug Load Center, 2 Spaces, 2 Circuits, 40 A, 120/240 V Ac, #14 to 6 Awg Wire Size, Metallic Material, Copper Bus Material, 4.50 In Overall Length, 3.13 In Overall Width, 9.50 In Overall Height, 3.5 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782114190425 / 00782114190425
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.58 (Each)
Resources
Images
 
 
CH2L40RP - Large Image
 
CH2L40RP - Large Image
 
CH2L40RP - Large Image
 
CH2L40RP - Large Image
 
CH2L40RP - Large Image
 
CH2L40RP - Large Image
 
CH2L40RP - Small Image
 
CH2L40RP - Large Image
 
CH2L40RP - Video
Attachments
 
 
CH2L40RP - Specification Sheet
Brochures
 
 
CH2L40RP - Brochure
Other Links
 
 
CH2L40RP - Other
 
CH2L40RP - Other
 
CH2L40RP - Other
 
CH2L40RP - Other
 
CH2L40RP - Other
 
CH2L40RP - Other
 
CH2L40RP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
40 A
Voltage Rating
120/240 V ac
Wire Size
#14 to 6 AWG
Material
Metallic
Phase
1
interrupt rating
25
amperage rating
40
Wattage
Four-pole
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
4.50 in;114.3 mm
Height
3.13
Width
4.5
Size
5R
Depth
9.5
Descriptions
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 3R Main Lug Load Center, 2/2 C, 40 A
Product Type
Main Lug Load Center
Long Description
Main Lug Load Center, 2 Spaces, 2 Circuits, 40 A, 120/240 V ac, #14 to 6 AWG Wire Size, Metallic Material, Copper Bus Material, 4.50 in Overall Length, 3.13 in Overall Width, 9.50 in Overall Height, 3.5 lb
Special Features
Standard In
Description
1 PH/CH LOADCNTR 40A MLO 2/4 CIR. CU BUS NEMA 3R
extra long description
ETN CH2L40RP 1 Ph/CH LC 40A MLO 2/4
Additional Information
Number of Circuits
2
Enclosure Type
Nema 3R
for use with
Type CH Breakers
Overall Width
3.13 in;79.4 mm
Overall Height
9.50 in;241.3 mm
Circuit Breaker Compatibility
CH Circuit Breaker
Recommended Environment
Outdoor
Standards Met
UL 50 Listed;UL 67 Listed
Made in USA
yes
media
Yes
number of spaces
2
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH2L40RP
GTIN
00782114190425
UPC
782114190425
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight
3.5 lb
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH2L40RP.
Jump To:

Cross Referenced

These items are similar to CH2L40RP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH2L40RP Eaton 00782114190425
TL240RCU GENERAL ELECTRIC 00783164275483
5B756 WW GRAINGER n/a
QO2L40RB Schneider Electric 00785901785118
QO2L40RBCP Schneider Electric n/a

* All prices subject to change.

Begin Live Chat