CH220 - Type CH BRKR 20A/2 Pole 120/240V 10K

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH220
Manufacturer
Eaton
Manufacturer's Part Number
CH220
Description
Type CH BRKR 20A/2 Pole 120/240V 10K
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 3.5 In Overall Height, 3 In Overall Length, 1.5 In Overall Width, 0.57 LB
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113101767 / 00782113101767
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CH220 - Large Image
 
CH220 - Small Image
 
CH220 - Large Image
Attachments
 
 
CH220 - Specification Sheet
Brochures
 
 
CH220 - Brochure
Other Links
 
 
CH220 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Wire Size
(1) #14-8, (2) #14-10 AWG Cu/Al 60°C or 75°C
Poles
2
used with
Type CH Loadcenters
Dimensions and Weight
Overall Length
3 in
Width
1.5
Length
3
Height
3.5
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 3.5 in Overall Height, 3 in Overall Length, 1.5 in Overall Width, 0.57 lb
Features
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
Short Description
Standard Trip Circuit Breaker, 20 A, 120/240 VAC
extra long description
ETN CH220 Type CH 3/4-inch Standard
Description
TYPE CH BRKR 20A/2 POLE 120/240V 10K
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Mounting Type
Plug-On
Overall Height
3.5 in
Overall Width
1.5 in
for use with
Type CH Loadcenters
Standards Met
UL 489 Listed;IGCC 4813
class
1.0000 IN X 1.0000 IN X 2.2300 IN
main circuit breaker
CH
Contact Configuration
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Cord Type
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
element
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Trip Type
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH220
series
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
GTIN
00782113101767
UPC
782113101767
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
unspsc code
39121601
igcc
4813
Type
Type CH 3/4-inch Standard Circuit Breaker
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.57 lb
Weight per each
0.57
Carton
1
Uses, Certifications, and Standards
Application
Circuit Protection
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH220.
Jump To:

Similar Items

Similar items are close alternatives to CH220, though they may not be 100% alike.

Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Plug-On, 120/240...
  • Our Part #: CHF220
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHF220
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($118.60) · 25 ($593.00) ·
CHF220 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$23.72

Each

QTY:
Each
Add
THQL 2 Pole 120/240V 10K Ic 20 Amp
  • Our Part #: THQL2120
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: THQL2120
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($105.37) ·
THQL2120 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$105.37

Each

QTY:
Each
Add
Breaker 30A 2P 120/240V 10K QP
  • Our Part #: Q230
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: Q230
  • Manufacturer: Siemens Industry Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($28.74) ·
Q230 - Siemens Industry Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.74

Each

QTY:
Each
Add
THQP Breakers Are A Smaller, Smarter Solution For Today'S Cost- and Quality-Cons...
  • Our Part #: THQP220
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: THQP220
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 10 ($367.00) ·
THQP220 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.70

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CH220 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH220 Eaton 00782113101767
CUHCH220 Eaton n/a
CUHCHQ220 Eaton n/a
HQP2020 Eaton 00786679343906
GTHQP220 GENERAL ELECTRIC n/a
THQL2120 GENERAL ELECTRIC 00783164012910
THQL22020 GENERAL ELECTRIC 00783164012965
THQP220 GENERAL ELECTRIC 00783164085723
1D301 WW GRAINGER n/a
PCB230 ITE n/a
Q225 ITE n/a
QO220 Schneider Electric 00785901400363
D215 Siemens 00783643318748
D220 Siemens 00783643244429
Q230 Siemens 00783643148383

* All prices subject to change.

Begin Live Chat