CH150 - 1P 50A 120V Breaker

Eaton

  • $13.44 (Each)
  • $13.44 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH150
Manufacturer
Eaton
Manufacturer's Part Number
CH150
Description
1P 50A 120V Breaker
Etn CH150 CH15096-4604-11TYPE CH BR
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113101682 / 00782113101682
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.44 (Each)
Resources
Images
 
 
CH150 - Large Image
 
CH150 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Single-pole
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Dimensions and Weight
Width
5 in
Height
3 in
Length
3.5 in
Descriptions
Description
1P 50A 120V BREAKER
Product Type
CH15096-4604-11TYPE CH Breaker 50A/1 Pole 120/240V 10K
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Long Description
ETN CH150 CH15096-4604-11Type CH Br
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH150
GTIN
00782113101682
UPC
782113101682
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.28
Carton
1
Uses, Certifications, and Standards
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat