CC3225 - CC BRKR 225A/3 Pole 240V 10K

Eaton

  • $1251.02 (Each)
  • $1,251.02 (Each)
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
CC3225
Manufacturer
Eaton
Manufacturer's Part Number
CC3225
Description
CC BRKR 225A/3 Pole 240V 10K
Eaton BR Main Breaker Kit, Molded Case Breaker, 225 A, 10 Kaic, Three-Pole, 120/240 V, !, #2/0 Awg-300 Kcmil Cu/Al, CC, Type Ecc Unit Enclosure, Convertible Loadcenters
Slang Terms

Suggest a New Term
Categories
Base Mount Circuit Breakers - 3 Pole Base Mount Circuit Brea Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113266657 / 00782113266657
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,251.02 (Each)
Resources
Images
 
 
CC3225 - Small Image
 
CC3225 - Large Image
 
CC3225 - Large Image
 
CC3225 - Large Image
Attachments
 
 
CC3225 - Specification Sheet
Brochures
 
 
CC3225 - Brochure
Other Links
 
 
CC3225 - Other
 
CC3225 - Other
 
CC3225 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
240 V - 240 V
Poles
3
Descriptions
Long Description
Eaton BR main breaker kit,Molded case breaker,225 A,10 kAIC,Three-pole,120/240 V,!,#2/0 AWG-300 kcmil Cu/Al,CC,Type ECC Unit enclosure, convertible loadcenters
Product Type
CC Breaker 225A/3 Pole 240V 10K
Description
CC BRKR 225A/3 POLE 240V 10K
extra long description
ETN CC3225 CC Breaker 225A/3 Pole 2
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Additional Information
dimensions
7.7500 IN X 5.7500 IN X 5.2500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CC3225
GTIN
00782113266657
UPC
782113266657
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
Accessory
Packaging
Weight per each
2.9
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 489,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat