CC3125 - CC BRKR 125A/3 Pole 240V 10K

Eaton

  • $1200.77 (Each)
  • $1,200.77 (Each)
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
CC3125
Manufacturer
Eaton
Manufacturer's Part Number
CC3125
Description
CC BRKR 125A/3 Pole 240V 10K
Eaton BR Main Breaker Kit, Molded Case Breaker, 125 A, 10 Kaic, Three-Pole, 240 V, !, #4-4/0 Awg Cu/Al, CC, Type Ecc Unit Enclosure, Convertible Loadcenters
Slang Terms

Suggest a New Term
Categories
Base Mount Circuit Breakers - 3 Pole Base Mount Circuit Brea Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113266619 / 00782113266619
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,200.77 (Each)
Resources
Attachments
 
 
CC3125 - Specification Sheet
Images
 
 
CC3125 - Small Image
 
CC3125 - Large Image
 
CC3125 - Large Image
 
CC3125 - Large Image
Other Links
 
 
CC3125 - Other
 
CC3125 - Other
 
CC3125 - Other
Brochures
 
 
CC3125 - Brochure
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
CC Breaker 125A/3 Pole 240V 10K
Description
CC BRKR 125A/3 POLE 240V 10K
extra long description
ETN CC3125 CC Breaker 125A/3 Pole 2
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR main breaker kit,Molded case breaker,125 A,10 kAIC,Three-pole,240 V,!,#4-4/0 AWG Cu/Al,CC,Type ECC Unit enclosure, convertible loadcenters
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CC3125
GTIN
00782113266619
UPC
782113266619
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Packaging
Weight per each
2.9