BRP40B200G - BR Pon LC 200A 25KAIC MCB

Eaton

  • $638.49 (Each)
  • $638.49 (Each)

  • $15,323.76 (Per 24)
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
BRP40B200G
Manufacturer
Eaton
Manufacturer's Part Number
BRP40B200G
Description
BR Pon LC 200A 25KAIC MCB
Plug-On Neutral Main Circuit Breaker Loadcenter, 200A, X8, Aluminum, Cover Included, Nema 1, Metallic, 25 Kaic, CSR, 80 Circuits, Single Pole, 40 Spaces, Single-Phase, Combination, Nema 1, Type BR 1-Inch Breakers, 120/240V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Single Phase Main Breaker Load Centers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689319090 / 00786689319090
Weight per unit
36.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$638.49 (Each)
Carton
$15,323.76 (Per 24)
Standard Packaging
$638.49 (Each)
Resources
Images
 
 
BRP40B200G - Large Image
 
BRP40B200G - Large Image
 
BRP40B200G - Large Image
 
BRP40B200G - Large Image
 
BRP40B200G - Large Image
 
BRP40B200G - Small Image
Attachments
 
 
BRP40B200G - Specification Sheet
Brochures
 
 
BRP40B200G - Brochure
Other Links
 
 
BRP40B200G - Other
 
BRP40B200G - Other
 
BRP40B200G - Other
 
BRP40B200G - Other
 
BRP40B200G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
200
interrupt rating
25
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Width
14.31
Height
3.88
Depth
39
Size
X8
Descriptions
Product Type
BR Pon LC 200A 25KAIC MCB 40 SPC Al Bus
extra long description
ETN BRP40B200G BR PON LC 200A 25KAI
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Description
BR PON LC 200A 25KAIC MCB
Long Description
Plug-on neutral main circuit breaker loadcenter,200A,X8,Aluminum,Cover included,NEMA 1,Metallic,25 kAIC,CSR,80 circuits,Single pole,40 spaces,Single-phase,Combination,NEMA 1,Type BR 1-inch breakers,120/240V
Additional Information
number of spaces
40
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP40B200G
GTIN
00786689319090
UPC
786689319090
Taxonomies, Classifications, and Categories
Type
Main breaker loadcenter
Packaging
Weight per each
36.2
Carton
24
Package
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat