BRHH2110 - Type BR BRKR110A/2 Pole Com. Trip 120/240V 42K

Eaton

  • $977.45 (Each)
  • $977.45 (Each)
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
BRHH2110
Manufacturer
Eaton
Manufacturer's Part Number
BRHH2110
Description
Type BR BRKR110A/2 Pole Com. Trip 120/240V 42K
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 110 A, 42 Kaic, Two-Pole, 120/240V, BRH, Common Breaker Trip, #4-1/0 Awg Cu/Al, Q28, BRH, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676002950 / 00786676002950
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$977.45 (Each)
Resources
Attachments
 
 
BRHH2110 - Specification Sheet
Images
 
 
BRHH2110 - Large Image
 
BRHH2110 - Large Image
 
BRHH2110 - Large Image
Brochures
 
 
BRHH2110 - Brochure
Other Links
 
 
BRHH2110 - Other
 
BRHH2110 - Other
 
BRHH2110 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
110 A
Voltage Rating
120/240 V
interrupt rating
42 kAIC
Poles
Two-pole
Descriptions
Features
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Product Type
BR 110A/2 Pole Com. Trip 120/240V 42K
extra long description
ETN BRHH2110 BR 110A/2 Pole Com. Tr
Description
TYPE BR BRKR110A/2 POLE COM. TRIP 120/240V 42K
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,110 A,42 kAIC,Two-pole,120/240V,BRH,Common breaker trip,#4-1/0 AWG Cu/Al,Q28,BRH,Type BR Loadcenters
Additional Information
dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
Trip Type
Common breaker trip
Manufacturer Information
Manufacturers Part Number
BRHH2110
Brand
Eaton
GTIN
00786676002950
UPC
786676002950
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional Energy
standard
UL 490,Federal Specifications Classification W-C376
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat