BR40NEU - 4/0 Lug Adapter Neutral Bar

Eaton

  • $269.41 (Each)
  • $269.41 (Each)
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
BR40NEU
Manufacturer
Eaton
Manufacturer's Part Number
BR40NEU
Description
4/0 Lug Adapter Neutral Bar
Eaton 4/0 Lug Adapter For Neutral Bar, Lug to Be Installed In Breaker Terminal In Order to Fit A 4/0 Wire Into A 2/0 Terminal, Neutral Bar For BR 4/0 Lug, 1 Inch, BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786676036559 / 00786676036559
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$269.41 (Each)
Resources
Images
 
 
BR40NEU - Small Image
 
BR40NEU - Large Image
 
BR40NEU - Large Image
 
BR40NEU - Large Image
 
BR40NEU - Large Image
 
BR40NEU - Large Image
 
BR40NEU - Large Image
Attachments
 
 
BR40NEU - Specification Sheet
Other Links
 
 
BR40NEU - Other
 
BR40NEU - Other
 
BR40NEU - Other
 
BR40NEU - Other
 
BR40NEU - Other
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
1 in
Descriptions
Description
4/0 LUG ADAPTER NEUTRAL BAR
Product Type
4/0 Lug Adapter Neutral Bar
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
extra long description
ETN BR40NEU 4/0 LUG ADAPTER NEUTRAL
Long Description
Eaton 4/0 Lug Adapter for Neutral Bar,Lug to be installed in breaker terminal in order to fit a 4/0 wire into a 2/0 terminal,Neutral bar for BR 4/0 lug,1 inch,BR loadcenters
Special Features
Lug to be installed in breaker terminal in order to fit a 4/0 wire into a 2/0 terminal
Additional Information
dimensions
9.0000 IN X 5.0000 IN X 0.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR40NEU
GTIN
00786676036559
UPC
786676036559
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat