3MM312RRL - 3PH Ringless M.M. 3 Sockets 125a

Eaton

  • $829.98 (Each)
  • $829.98 (Each)
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
3MM312RRL
Manufacturer
Eaton
Manufacturer's Part Number
3MM312RRL
Description
3PH Ringless M.M. 3 Sockets 125a
Eaton'S Three-Phase Residential Meter Stack Module, Group Metering Type, 125A, Aluminum Bus 800 Ampere, No Bypass, Indoor/Outdoor, Five-Jaws, 3 Sockets, Three-Phase In, Single-Phase Out, Ringless Security, 120/208V
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849052140 / 00786849052140
Weight per unit
51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$829.98 (Each)
Resources
Images
 
 
3MM312RRL - Small Image
 
3MM312RRL - Large Image
 
3MM312RRL - Large Image
 
3MM312RRL - Large Image
 
3MM312RRL - Large Image
Attachments
 
 
3MM312RRL - Specification Sheet
Brochures
 
 
3MM312RRL - Brochure
Other Links
 
 
3MM312RRL - Other
 
3MM312RRL - Other
 
3MM312RRL - Other
 
3MM312RRL - Other
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
120/208V
amperage rating
125A
Phase
Three-phase in, single-phase out
Descriptions
extra long description
ETN 3MM312RRL 3 PHASE RINGLESS M.M.
Long Description
Eaton's Three-Phase Residential Meter Stack Module, Group Metering Type, 125A, Aluminum Bus 800 Ampere, No bypass, Indoor/outdoor, Five-jaws, 3 Sockets, Three-phase in, single-phase out, Ringless Security, 120/208V
Product Type
3 Phase Ringless M.M., 3 Sockets, 125a
Description
3PH RINGLESS M.M. 3 SOCKETS 125A
Features
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. An
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
40.0000 IN X 15.0000 IN X 8.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
3MM312RRL
GTIN
00786849052140
UPC
786849052140
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Residential meter stack
Packaging
Weight per each
51
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat