1MP3206RRL - Ringless M.P. 200A Socket Rating

Eaton

  • $881.75 (Each)
  • $881.75 (Each)
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
1MP3206RRL
Manufacturer
Eaton
Manufacturer's Part Number
1MP3206RRL
Description
Ringless M.P. 200A Socket Rating
Eaton Meter Pack, Socket Amperage: 200A, Amperage Rating: 200A, Aluminum, Bus Rating: 600A, No Bypass, Indoor/Outdoor, Up to 100 Kaic, 3 Sockets, Five-Jaw, Single-Phase In/Single-Phase Out, Ringless, 120/240 Vac
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849052539 / 00786849052539
Weight per unit
117 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$881.75 (Each)
Resources
Images
 
 
1MP3206RRL - Small Image
 
1MP3206RRL - Large Image
 
1MP3206RRL - Large Image
 
1MP3206RRL - Large Image
 
1MP3206RRL - Large Image
Attachments
 
 
1MP3206RRL - Specification Sheet
Brochures
 
 
1MP3206RRL - Brochure
Other Links
 
 
1MP3206RRL - Other
 
1MP3206RRL - Other
 
1MP3206RRL - Other
 
1MP3206RRL - Other
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
120/240 V
amperage rating
200A
Descriptions
Product Type
Ringless M.P., 200A Socket Rating
Long Description
Eaton meter pack, Socket amperage: 200A, Amperage rating: 200A, Aluminum, Bus rating: 600A, No bypass, Indoor/outdoor, Up to 100 KAIC, 3 Sockets, Five-jaw, Single-phase in/single-phase out, Ringless, 120/240 Vac
Description
RINGLESS M.P. 200A SOCKET RATING
Features
Eaton's Meter Packs, or All-In-Ones, allow multi-tenant metering in a single location and thus provide a space and installation cost savings for residential and light commercial applications. Ideal for garden apartments, small condominiums and townhouses where six or less units are metered through one centrally located meter pack.
extra long description
ETN 1MP3206RRL RINGLESS M.P., 200A
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
7.0100 IN X 25.5000 IN X 64.5600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1MP3206RRL
GTIN
00786849052539
UPC
786849052539
Taxonomies, Classifications, and Categories
Type
Meter pack
Category Description
Meter Sockets
Packaging
Weight per each
117
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1MP3206RRL.
Jump To:

Cross Referenced

These items are similar to 1MP3206RRL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1MP3206RRL Eaton 00786849052539
CUH1MP3206RR Eaton n/a
MPR43200 Schneider Electric 00785901410461

* All prices subject to change.

Begin Live Chat