1MP2122RRLBCPS - CPS Meter Pack 125A Single-Phase 120/240V Ringless

Eaton

  • $1281.18 (Each)
  • $1,281.18 (Each)
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
1MP2122RRLBCPS
Manufacturer
Eaton
Manufacturer's Part Number
1MP2122RRLBCPS
Description
CPS Meter Pack 125A Single-Phase 120/240V Ringless
Eaton Meter Packs, 125A, Aluminum, 200 Bus Ampere, Horn Bypass, Indoor/Outdoor, 2, Single-Phase, Ringless, 120/240 Vac, BR_, BRH_, BRHH_, BRX2_, TX, CPS
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786689017118 / 00786689017118
Weight per unit
151 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,281.18 (Each)
Resources
Images
 
 
1MP2122RRLBCPS - Small Image
 
1MP2122RRLBCPS - Large Image
 
1MP2122RRLBCPS - Large Image
 
1MP2122RRLBCPS - Large Image
Other Links
 
 
1MP2122RRLBCPS - Other
 
1MP2122RRLBCPS - Other
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
Eaton's Meter Packs, or All-In-Ones, allow multi-tenant metering in a single location and thus provide a space and installation cost savings for residential and light commercial applications. Ideal for garden apartments, small condominiums and townhouses where six or less units are metered through one centrally located meter pack.
Description
CPS METER PACK 125A SINGLE-PHASE 120/240V RINGLESS
Long Description
Eaton Meter packs, 125A, Aluminum, 200 Bus Ampere, Horn bypass, Indoor/outdoor, 2, Single-phase, Ringless, 120/240 Vac, BR_, BRH_, BRHH_, BRX2_, TX, CPS
Product Type
CPS M.P., 125A, Single-Phase, , Ringless
extra long description
ETN 1MP2122RRLBCPS CPS M.P., 125A,
Additional Information
dimensions
7.0100 IN X 11.8000 IN X 34.1800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1MP2122RRLBCPS
GTIN
00786689017118
UPC
786689017118
Taxonomies, Classifications, and Categories
Type
Meter pack
Category Description
Miscellaneous commercial & industrial devices
Packaging
Weight per each
151
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat