1008826ACH - 200A Resi Single Meter Socket 1P 4T With Hub Closu

Eaton

  • $175.22 (Each)
  • $175.22 (Each)
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
1008826ACH
Manufacturer
Eaton
Manufacturer's Part Number
1008826ACH
Description
200A Resi Single Meter Socket 1P 4T With Hub Closu
Hub Closing Plate, 200 A, 19 In Overall Height, 4.93 In Overall Length, Hub Cover Plate Hub, 1 Phase, 13 In Overall Width, 4 Jaws, 600 V Ac, Top/Bottom Feed, 18 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685703367 / 00786685703367
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$175.22 (Each)
Resources
Tech Bulletins
 
 
1008826ACH - Tech Bulletin
Attachments
 
 
1008826ACH - Specification Sheet
Other Links
 
 
1008826ACH - Other
 
1008826ACH - Other
 
1008826ACH - Other
 
1008826ACH - Other
 
1008826ACH - Other
 
1008826ACH - Other
Brochures
 
 
1008826ACH - Brochure
Images
 
 
1008826ACH - Large Image
 
1008826ACH - Large Image
 
1008826ACH - Large Image
 
1008826ACH - Large Image
 
1008826ACH - Large Image
 
1008826ACH - Large Image
 
1008826ACH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Number of Phases
1
Voltage Rating
600 V ac
amperage rating
200A
Phase
Single-phase
Dimensions and Weight
Overall Length
4.93 in
Descriptions
Description
200A RESI SINGLE METER SOCKET 1P 4T WITH HUB CLOSU
Product Type
Hub Closing Plate
Long Description
Hub Closing Plate, 200 A, 19 in Overall Height, 4.93 in Overall Length, Hub Cover Plate Hub, 1 Phase, 13 in Overall Width, 4 Jaws, 600 V ac, Top/Bottom Feed, 18 lb
Features
All Eaton sockets are rated 600 Vac maximum and either 100, 200 or 320 A continuous. All have a minimum short-circuit rating of 10,000 rms symmetrical amperes (watthour meter is not included in rating). All single meter sockets are UL labeled and are supplied in surface mounted outdoor enclosures. Confirm local utility acceptance prior to order entry.
Short Description
Hub Closing Plate, 200 A, Hub Cover Plate, 1 Phase
extra long description
ETN 1008826ACH MtrSkt,200A,Ringless
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Hub Closing Plate
Overall Height
19 in
Overall Width
13 in
Number of Jaws
4
feed type
Top/bottom
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
dimensions
4.9300 IN X 13.0000 IN X 19.0000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
1008826ACH
GTIN
00786685703367
UPC
786685703367
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight
18 lb
Weight per each
18
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat