1008792CH - 320A MTR Socket 5 Term 6 O'Clock Pos Oh/Ug LG Hub

Eaton

  • $861.28 (Each)
  • $861.28 (Each)

In-Stock: 0 available locally (Rogers, AR) (change location)
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
1008792CH
Manufacturer
Eaton
Manufacturer's Part Number
1008792CH
Description
320A MTR Socket 5 Term 6 O'Clock Pos Oh/Ug LG Hub
Eaton Meter Socket, Comm, 320A, Over/Under, 5X5 Inch Hub Open, 3/8 Inch Stud, 5-Jaw, 1-PH or 3-PH, 3/8 Inch Stud, Lever Bypass, 3-Wire, Ringless, 600 Vac
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116143955 / 00782116143955
Weight per unit
46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$861.28 (Each)
Stock Availability
Rogers
0 (Find nearest stock)
Springdale
0
All Stores
14
Resources
Images
 
 
1008792CH - Small Image
 
1008792CH - Large Image
 
1008792CH - Large Image
 
1008792CH - Large Image
 
1008792CH - Large Image
 
1008792CH - Large Image
 
1008792CH - Large Image
Attachments
 
 
1008792CH - Specification Sheet
Brochures
 
 
1008792CH - Brochure
Tech Bulletins
 
 
1008792CH - Tech Bulletin
Other Links
 
 
1008792CH - Other
 
1008792CH - Other
 
1008792CH - Other
 
1008792CH - Other
 
1008792CH - Other
 
1008792CH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1;3
amperage rating
320
Voltage Rating
600 V
Descriptions
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Description
320A MTR SOCKET 5 TERM 6 O'CLOCK POS OH/UG LG HUB
Product Type
MTRSKT, 320A, Ringless, 5-Jaw, Oh/Ug, LVR BP
extra long description
ETN 1008792CH MtrSkt,320A,Ringless,
Long Description
Eaton meter socket, Comm, 320A, Over/under, 5x5 inch hub open, 3/8 inch stud, 5-jaw, 1-ph or 3-ph, 3/8 inch stud, Lever bypass, 3-wire, Ringless, 600 Vac
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
4.9400 IN X 13.0000 IN X 34.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1008792CH
GTIN
00782116143955
UPC
782116143955
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight per each
46
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available
Lubbock
14 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 1008792CH.
Jump To:

Similar Items

Similar items are close alternatives to 1008792CH, though they may not be 100% alike.

Meter Socket, 320 A, 38.75 In Overall Height, 4.844 In Overall Length, Surface M...
  • Our Part #: U1779R5T9
  • Rogers Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: U1779-R-5T9
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($527.38) ·
U1779R5T9 - Milbank

Rogers Availability: Out Of Stock

Total Availability: In Stock

Book Price

$527.38

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat