XTPB020BC1 - MMP PB Frame B Class 10 16-20a

Eaton

  • $146.72 (Each)
  • $146.72 (Each)
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
XTPB020BC1
Manufacturer
Eaton
Manufacturer's Part Number
XTPB020BC1
Description
MMP PB Frame B Class 10 16-20a
MMP PB Frame B Class 10 16-20a
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Manual Starters Mark as Incorrect
Suggest a New Category
Classification
Three Phase Manual Starters
UNSPSC
39121521 - Motor starter controls
UPC/EAN/GTIN
015082833835 / 4015082833831 / 04015082833831
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$146.72 (Each)
Resources
Images
 
 
XTPB020BC1 - Small Image
 
XTPB020BC1 - Large Image
Attachments
 
 
XTPB020BC1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 AMPERE
Dimensions and Weight
Size
FRAME 45 MM
Descriptions
Product Type
Manual Motor Protector
Description
MMP PB FRAME B CLASS 10 16-20A
extra long description
IEC B, FRAME 45 MILLIMETER SIZE; 20 AMP CURRENT RATING; IP20 ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD; 16 TO 20 AMP FULL LOAD ADJUSTABLE BI-METALLIC AMBIENT TEMPERATURE COMPENSATED CLASS 10 OVERLOADS; 2 POLES; 15 HP AT 600 VOLT AC 3 PHASE HP/VOLTS; PUSHBUTTON OPERATOR; MOUNTING TYPE DIN RAIL; TERMINAL TYPE SCREW; TEMPERATURE RATING -25 TO 55 DEG C; APPLICATION MOTOR PROTECTIVE CIRCUIT BREAKER, DISCONNECT, SHORT CIRCUIT PROTECTION, MOTOR CONTROLLER AND MOTOR OVERLOAD PROTECTION; APPLICABLE STANDARD UL 508,
Long Description
MANUAL MOTOR PROTECTOR, MOTOR PROTECTOR TYPE; FRAME 45 MM SIZE; 20 AMPERE CURRENT RATING; OPEN ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD
Additional Information
APPROVAL UL 508, CSA, CE
Commodity Description
MANUAL STARTERS
Additional Information
3 Phase HP/Volts
5 HP AT 200/240 V, 10 HP AT 480 V, 15 HP AT 600 V
Overloads
BIMETALLIC AMBIENT TEMPERATURE COMPENSATED MANUAL RESET CLASS 10, 3 PHASE ADJUSTABLE FULL LOAD CURRENT RANGE 16 TO 20 AMPERE
Construction Standard
IEC
Enclosure Type
Open
Operator
PUSHBUTTON
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTPB020BC1
Model
XTPB
GTIN
04015082833831
UPC
015082833835
Taxonomies, Classifications, and Categories
Category Description
THREE PHASE MANUAL STARTERS
Type
MOTOR PROTECTOR
Packaging
Weight per each
0.72