XTCR032C21TD - Contactor 3P FVR 32A Frame C 2NO1NC 24-27VDC Coil

Eaton

  • $962.02 (Each)
  • $962.02 (Each)
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
XTCR032C21TD
Manufacturer
Eaton
Manufacturer's Part Number
XTCR032C21TD
Description
Contactor 3P FVR 32A Frame C 2NO1NC 24-27VDC Coil
Eaton XT IEC Contactor, 32A, 24-27 VDC, 2NO-2NO, 32A, Frame C, 45 MM, 3, 5/ 10, 10, 20, 25 HP (1/3PH @115, 230/200, 230, 460, 575 V), Three-Pole, Reversing, XT IEC Series, Screw Terminals, Full Voltage Reversing Contactor
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
782116885695 / 00782116885695
Weight per unit
2.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$962.02 (Each)
Resources
Images
 
 
XTCR032C21TD - Large Image
 
XTCR032C21TD - Large Image
 
XTCR032C21TD - Large Image
Other Links
 
 
XTCR032C21TD - Other
 
XTCR032C21TD - Other
 
XTCR032C21TD - Other
 
XTCR032C21TD - Other
Brochures
 
 
XTCR032C21TD - Brochure
Attachments
 
 
XTCR032C21TD - Specification Sheet
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
CONTACTOR 3P FVR 32A FRAME C 2NO1NC 24-27VDC COIL
Product Type
Eaton XT IEC Contactor
Features
Fill
Long Description
Eaton XT IEC contactor, 32A, 24-27 Vdc, 2NO-2NO, 32A, Frame C, 45 mm, 3, 5/ 10, 10, 20, 25 hp (1/3PH @115, 230/200, 230, 460, 575 V), Three-pole, Reversing, XT IEC series, Screw terminals, Full voltage reversing contactor
extra long description
ETN XTCR032C21TD Eaton XT IEC conta
Additional Information
Contact Configuration
2 NO, 2 NO
Coil Voltage
24-27 Vdc
dimensions
4.7500 IN X 7.5000 IN X 4.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XTCR032C21TD
GTIN
00782116885695
UPC
782116885695
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
2.45
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,EN 60947,IEC 60947,RoHS Compliant,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat