XTCR025C21A - Contactor 3P FVR 25A Frame C 2NO1NC 110/50 120/60

Eaton

  • $740.50 (Each)
  • $740.50 (Each)
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
XTCR025C21A
Manufacturer
Eaton
Manufacturer's Part Number
XTCR025C21A
Description
Contactor 3P FVR 25A Frame C 2NO1NC 110/50 120/60
Eaton XT IEC Contactor, 25A, 110 Vac 50 HZ, 120 Vac 60 HZ, 2NO-2NO, 25A, Frame C, 45 MM, 50-60 HZ, 2, 5/ 7.5, 10, 15, 20 HP (1/3PH @115, 230/200, 230, 460, 575 V), Three-Pole, Reversing, , Screw Terminals, FVR
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
786685180236 / 00786685180236
Weight per unit
4.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$740.50 (Each)
Resources
Images
 
 
XTCR025C21A - Large Image
 
XTCR025C21A - Large Image
 
XTCR025C21A - Large Image
Other Links
 
 
XTCR025C21A - Other
 
XTCR025C21A - Other
 
XTCR025C21A - Other
 
XTCR025C21A - Other
Brochures
 
 
XTCR025C21A - Brochure
Attachments
 
 
XTCR025C21A - Specification Sheet
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
Eaton XT IEC Contactor
Features
Fill
extra long description
ETN XTCR025C21A Eaton XT IEC contac
Description
CONTACTOR 3P FVR 25A FRAME C 2NO1NC 110/50 120/60
Long Description
Eaton XT IEC contactor, 25A, 110 Vac 50 Hz, 120 Vac 60 Hz, 2NO-2NO, 25A, Frame C, 45 mm, 50-60 Hz, 2, 5/ 7.5, 10, 15, 20 hp (1/3PH @115, 230/200, 230, 460, 575 V), Three-pole, Reversing, , Screw terminals, FVR
Additional Information
Coil Voltage
110-120 Vac, 50/60 Hz
Contact Configuration
2 NO, 2 NO
dimensions
7.5000 IN X 4.7500 IN X 4.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XTCR025C21A
GTIN
00786685180236
UPC
786685180236
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
4.7
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat