XTCEXSCC11 - Contactor Accessory Side Aux Seq C Frame C 1no1nc

Eaton

  • $77.67 (Each)
  • $77.67 (Each)

Availability: In Stock Locally
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
XTCEXSCC11
Manufacturer
Eaton
Manufacturer's Part Number
XTCEXSCC11
Description
Contactor Accessory Side Aux Seq C Frame C 1no1nc
Contactor Accessory Side Aux Seq C Frame C 1no1nc
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121500 - Switches and controls and relays and accessories
UPC/EAN/GTIN
015081013061 / 4015081013067 / 04015081013067
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.67 (Each)
Resources
Images
 
 
XTCEXSCC11 - Small Image
 
XTCEXSCC11 - Large Image
Attachments
 
 
XTCEXSCC11 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Descriptions
Product Type
Control Relay Auxiliary Contact
Description
CONTACTOR ACCESSORY SIDE AUX SEQ C FRAME C 1NO1NC
Long Description
CONTROL RELAY AUXILIARY CONTACT, SIDE MOUNT TYPE; XT SERIES IEC TYPE CONTACTOR AND STARTER USED ON; 1NO-1NC CONTACT CONFIGURATION; UL, CSA, CE, ATEX, CCC APPROVAL; SCREW TERMINAL TYPE; 10 AMP (THERMAL) CONTACT CURRENT RATING; CUTLER-HAMMER BRAND
extra long description
SIDE MOUNT TYPE; XT SERIES IEC TYPE CONTACTOR AND STARTER USED ON; 1NO-1NC CONTACT CONFIGURATION; UL, CSA, CE, ATEX, CCC APPROVAL; SCREW TERMINAL TYPE; 10 AMP (THERMAL) CONTACT CURRENT RATING; CUTLER-HAMMER BRAND; NUMBER OF POLES 4; FRAME SIZE C; APPLICABLE STANDARD IEC 60947, EN 60947; ACCESSORY TYPE AUXILIARY CONTACTS; XTCEX MODEL
Commodity Description
CONTACTOR ACCESSORIES
Additional Information
Number of Poles 4; Frame Size C; Applicable Standard IEC 60947, EN 60947
Additional Information
Contact Current Rating
10 Amp (Thermal)
Contact Configuration
1NO-1NC
accessory type
Auxiliary Contacts
Manufacturer Information
Manufacturers Part Number
XTCEXSCC11
Brand
EATON CUTLER-HAMMER
Model
XTCEX
GTIN
04015081013067
UPC
015081013061
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Side Mount
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA, CE, ATEX, CCC
Used On
XT Series IEC Type Contactor and Starter
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of XTCEXSCC11.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of XTCEXSCC11.

Contactor Accessory Side Aux Seq C Frame C 1no1nc
  • Our Part #: XTCEXSCC11
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: XTCEXSCC11
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($77.67) ·
XTCEXSCC11 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$77.67

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat