XTCERENC0ILDE - Contactor Part Replacement Coil Frame D 208/60

Eaton

  • $294.14 (Each)
  • $294.14 (Each)
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
XTCERENC0ILDE
Manufacturer
Eaton
Manufacturer's Part Number
XTCERENCOILDE
Description
Contactor Part Replacement Coil Frame D 208/60
Contactor Part Replacement Coil Frame D 208/60
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Starter Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121500 - Switches and controls and relays and accessories
UPC/EAN/GTIN
015082833798 / 4015082833794 / 04015082833794
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$294.14 (Each)
Resources
Images
 
 
XTCERENC0ILDE - Small Image
 
XTCERENC0ILDE - Large Image
Attachments
 
 
XTCERENC0ILDE - Specification Sheet
Installation Sheets
 
 
XTCERENC0ILDE - Installation Sheet
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
208 VAC AT 60 HZ
Descriptions
Product Type
Coil
Description
CONTACTOR PART REPLACEMENT COIL FRAME D 208/60
Long Description
COIL, AC TYPE; POWER CONTROL CONTACTOR, STARTER, OVERLOAD RELAY USED ON; 208 VAC AT 60 HZ VOLTAGE RATING; E SUFFIX DESIGNATOR; CUTLER-HAMMER[R] BRAND; XT MODEL
Commodity Description
STARTER RENEWAL PARTS
extra long description
AC TYPE; XT CONTACTOR AND STARTER USED ON; 208 VOLT AC 60 HERTZ VOLTAGE RATING; E SUFFIX DESIGNATOR; FRAME SIZE 55 MILLIMETER; FRAME TYPE D
Additional Information
Suffix Designator
E
Manufacturer Information
Manufacturers Part Number
XTCERENCOILDE
Brand
Eaton
Model
XT
GTIN
04015082833794
UPC
015082833798
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
AC
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Used On
POWER CONTROL CONTACTOR, STARTER, OVERLOAD RELAY
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat