XTCE170GS1A - Contactor 3P FVNR 170A FR G 100-120V50/60H Coil W/

Eaton

  • $1782.26 (Each)
  • $1,782.26 (Each)

Available from manufacturer.
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
XTCE170GS1A
Manufacturer
Eaton
Manufacturer's Part Number
XTCE170GS1A
Description
Contactor 3P FVNR 170A FR G 100-120V50/60H Coil W/
Eaton XT IEC Contactor, 170A, Side-Mounted, 110 Vac 50 HZ, 120 Vac 60 HZ, 1NO-1NC, 170A, Frame G, 90 MM, 50-60 HZ, 10, 25, 30/40, 60, 125, 125 HP(1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-Pole, Screw Terminals, FVNR
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
786685365176 / 00786685365176
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,782.26 (Each)
Stock Availability
Carthage
0
Nacogdoches
0
All Stores
0
Resources
Images
 
 
XTCE170GS1A - Small Image
 
XTCE170GS1A - Large Image
Attachments
 
 
XTCE170GS1A - Specification Sheet
Other Links
 
 
XTCE170GS1A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
1
Height
1
Width
1
Descriptions
extra long description
ETN XTCE170GS1A Eaton XT IEC contac
Product Type
Eaton XT IEC Contactor
Features
Fill
Description
CONTACTOR 3P FVNR 170A FR G 100-120V50/60H COIL W/
Long Description
Eaton XT IEC contactor, 170A, Side-mounted, 110 Vac 50 Hz, 120 Vac 60 Hz, 1NO-1NC, 170A, Frame G, 90 mm, 50-60 Hz, 10, 25, 30/40, 60, 125, 125 hp(1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-pole, Screw terminals, FVNR
Additional Information
Contact Configuration
1 NO, 1 NC
Coil Voltage
110-120 Vac, 50/60 Hz
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTCE170GS1A
GTIN
00786685365176
UPC
786685365176
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,EN 60947,IEC 60947
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area