XTCE115GS1A - Contactor 3P FVNR 115A FR G 100-120V50/60H W/No-NC

Eaton

  • $577.23 (Each)
  • $577.23 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
XTCE115GS1A
Manufacturer
Eaton
Manufacturer's Part Number
XTCE115GS1A
Description
Contactor 3P FVNR 115A FR G 100-120V50/60H W/No-NC
Eaton XT IEC Contactor, 115A, Side-Mounted, 110 Vac 50 HZ, 120 Vac 60 HZ, 1NO-1NC, Frame G, 90 MM, 50-60 HZ, 10, 25, 25/40, 50, 100, 100 HP (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-Pole, Screw Terminals, FVNR
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
786685365152 / 00786685365152
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$577.23 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
XTCE115GS1A - Small Image
 
XTCE115GS1A - Large Image
Attachments
 
 
XTCE115GS1A - Specification Sheet
Other Links
 
 
XTCE115GS1A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
1
Height
1
Width
1
Descriptions
Product Type
110 Vac 50 HZ, 120 Vac 60 HZ, 1NO-1NC
Features
Fill
Description
CONTACTOR 3P FVNR 115A FR G 100-120V50/60H W/NO-NC
Long Description
Eaton XT IEC contactor, 115A, Side-mounted, 110 Vac 50 Hz, 120 Vac 60 Hz, 1NO-1NC, Frame G, 90 mm, 50-60 Hz, 10, 25, 25/40, 50, 100, 100 hp (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-pole, Screw terminals, FVNR
extra long description
ETN XTCE115GS1A 3-p, G-FR, 120V/60
Additional Information
Contact Configuration
1 NO, 1 NC
Coil Voltage
110-120 Vac, 50/60 Hz
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTCE115GS1A
GTIN
00786685365152
UPC
786685365152
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Building Automation and MonitoringElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,CSA Certified,IEC 60947,EN 60947
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat