XTCE032C01B - Contactor 3P FVNR 32A Frame C 1NC 220/50 240/60 CO

Eaton

  • $368.66 (Each)
  • $368.66 (Each)
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
XTCE032C01B
Manufacturer
Eaton
Manufacturer's Part Number
XTCE032C01B
Description
Contactor 3P FVNR 32A Frame C 1NC 220/50 240/60 CO
Eaton XT IEC Contactor, 32A, 220 Vac 50 HZ, 240 Vac 60 HZ, 1NC, 32A, Frame C, 45 MM, 50-60 HZ, 3, 5, 5/ 10, 10, 20, 25 HP (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-Pole, Screw Terminals, Full Voltage Non-Reversing Contactor
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
782116485901 / 00782116485901
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$368.66 (Each)
Resources
Images
 
 
XTCE032C01B - Small Image
 
XTCE032C01B - Large Image
 
XTCE032C01B - Large Image
 
XTCE032C01B - Large Image
Attachments
 
 
XTCE032C01B - Specification Sheet
Other Links
 
 
XTCE032C01B - Other
 
XTCE032C01B - Other
 
XTCE032C01B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1.85
Depth
3.425
Height
3.898
Descriptions
Description
CONTACTOR 3P FVNR 32A FRAME C 1NC 220/50 240/60 CO
Product Type
Eaton XT IEC Contactor
Features
Fill
extra long description
ETN XTCE032C01B Eaton XT IEC contac
Long Description
Eaton XT IEC contactor, 32A, 220 Vac 50 Hz, 240 Vac 60 Hz, 1NC, 32A, Frame C, 45 mm, 50-60 Hz, 3, 5, 5/ 10, 10, 20, 25 hp (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-pole, Screw terminals, Full voltage non-reversing contactor
Additional Information
Contact Configuration
1 NC
Coil Voltage
220-240 Vac, 50/60 Hz
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XTCE032C01B
GTIN
00782116485901
UPC
782116485901
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,EN 60947,IEC 60947,UL Listed,CE Marked,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat