XTCE025C10A - Contactor 3P FVNR 25A Frame C 1NO 110/50 120/60 CO

Eaton

  • $147.44 (Each)
  • $147.44 (Each)
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
XTCE025C10A
Manufacturer
Eaton
Manufacturer's Part Number
XTCE025C10A
Description
Contactor 3P FVNR 25A Frame C 1NO 110/50 120/60 CO
Contactor 3P FVNR 25A Frame C 1NO 110/50 120/60 Coil
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
015082771298 / 4015082771294 / 04015082771294
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$147.44 (Each)
Resources
Images
 
 
XTCE025C10A - Small Image
 
XTCE025C10A - Large Image
Attachments
 
 
XTCE025C10A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3 in
Current Rating
40 Amp (UL Continuous), 25 Amp (AC-3), 45 Amp (AC-1)
Dimensions and Weight
Size
Frame 45 Millimeter
Descriptions
Product Type
Magnetic Contactor
Description
CONTACTOR 3P FVNR 25A FRAME C 1NO 110/50 120/60 CO
Long Description
MAGNETIC CONTACTOR, FULL VOLTAGE, NON-REVERSING TYPE; FRAME 45 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 40 AMP (UL CONTINUOUS), 25 AMP (AC-3), 45 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD
extra long description
FULL VOLTAGE, NON-REVERSING TYPE; FRAME 45 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 40 AMP (UL CONTINUOUS), 25 AMP (AC-3), 45 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 110 VOLT AC AT 50 HERTZ, 120 VOLT AC AT 60 HERTZ COIL VOLTAGE; 1NO AUXILIARY CONTACT; 2 HP AT 115 VOLT 1-PHASE, 3 HP AT 200 VOLT 1-PHASE, 5 HP AT 230 VOLT 1-PHASE, 7-1/2 HP AT 200 VOLT 3-PHASE, 10 HP AT 230 VOLT 3-PHASE, 15 HP AT 460 VOLT 3-PHASE, 20 HP AT 575 VOLT 3-PHASE (UL/CSA RATING), 7.5 KILOWATT AT
Commodity Description
IEC CONTACTORS
Additional Information
RoHS Compliant; Temperature Rating -25 to 50 Deg C
Additional Information
Auxiliary Contact
1NO
Coil Voltage
110 Volt AC at 50 Hertz, 120 Volt AC at 60 Hertz
Power Rating/Voltage
2 HP at 115 Volt 1-Phase, 3 HP at 200 Volt 1-Phase, 5 HP at 230 Volt 1-Phase, 7-1/2 HP at 200 Volt 3-Phase, 10 HP at 230 Volt 3-Phase, 15 HP at 460 Volt 3-Phase, 20 HP at 575 Volt 3-Phase (UL/CSA Rating), 7.5 Kilowatt at 220/230 Volt 3-Phase, 11 Kilowatt
Construction Standard
IEC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTCE025C10A
Model
XT
GTIN
04015082771294
UPC
015082771298
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Full Voltage, Non-Reversing
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA, CE
Enclosure
IP20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of XTCE025C10A.
Jump To:

Similar Items

Similar items are close alternatives to XTCE025C10A, though they may not be 100% alike.

Contactor IEC 21A 120VAC Coil
  • Our Part #: YC1U18A120
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 5 ($1,383.00) ·
YC1U18A120 - Idec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$276.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat