XTCE012B10C - Contactor 3P FVNR 12A Frame B 1NO 415/50 480/60 CO

Eaton

  • $232.18 (Each)
  • $232.18 (Each)
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
XTCE012B10C
Manufacturer
Eaton
Manufacturer's Part Number
XTCE012B10C
Description
Contactor 3P FVNR 12A Frame B 1NO 415/50 480/60 CO
Contactor 3P FVNR 12A Frame B 1NO 415/50 480/60 Coil
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
015082768335 / 4015082768331 / 04015082768331
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$232.18 (Each)
Resources
Images
 
 
XTCE012B10C - Small Image
 
XTCE012B10C - Large Image
Installation Sheets
 
 
XTCE012B10C - Installation Sheet
Attachments
 
 
XTCE012B10C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 Amp (UL Continuous), 12 Amp (AC-3), 22 Amp (AC-1)
Poles
3 in
Dimensions and Weight
Size
Frame 45 Millimeter
Descriptions
Description
CONTACTOR 3P FVNR 12A FRAME B 1NO 415/50 480/60 CO
Long Description
IEC CONTACTOR, FULL VOLTAGE, NON-REVERSING TYPE; FRAME 45 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 20 AMP (UL CONTINUOUS), 12 AMP (AC-3), 22 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD
extra long description
FULL VOLTAGE, NON-REVERSING TYPE; FRAME 45 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 20 AMP (UL CONTINUOUS), 12 AMP (AC-3), 22 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 415 VOLT AC AT 50 HERTZ, 480 VOLT AC AT 60 HERTZ COIL VOLTAGE; 1NO AUXILIARY CONTACT; 1 HP AT 115 VOLT 1-PHASE, 2 HP AT 200/230 VOLT 1-PHASE, 3 HP AT 200/230 VOLT 3-PHASE, 10 HP AT 460/575 VOLT 3-PHASE (UL/CSA RATING), 3.5 KILOWATT AT 220/230 VOLT 50/60 HERTZ 3-PHASE, 4 KILOWATT AT 380/400 VOLT 50/60 HERT
Commodity Description
IEC CONTACTORS
Additional Information
RoHS Compliant; Temperature Rating -25 to 50 Deg C
Product Type
Iec Contactor
Additional Information
Power Rating/Voltage
1 HP at 115 Volt 1-Phase, 2 HP at 200/230 Volt 1-Phase, 3 HP at 200/230 Volt 3-Phase, 10 HP at 460/575 Volt 3-Phase (UL/CSA Rating), 3.5 Kilowatt at 220/230 Volt 50/60 Hertz 3-Phase, 4 Kilowatt at 380/400 Volt 50/60 Hertz 3-Phase, 5.5 Kilowatt at 415 Volt
Auxiliary Contact
1NO
Coil Voltage
415 Volt AC at 50 Hertz, 480 Volt AC at 60 Hertz
Construction Standard
IEC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTCE012B10C
Model
XT
GTIN
04015082768331
UPC
015082768335
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Full Voltage, Non-Reversing
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Enclosure
IP20
Approval
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat